Shop All Bit Sockets
Tekton
T47 Tip, 3/8 in. Drive, Torx
Mfr # SHB14247
Zoro # G7735648
product price: $6.00
/ea
Sold in multiples of 2 for $12.00
$12.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in.
- Measurement Type Torx
- Tip Size T47
- Width 0.80 in.
- Length 1.90 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # SHB14247
- Zoro # G7735648
- UPC # 020209024652
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Drive Size | 3/8 in. |
Tip Size | T47 |
Width | 0.80 in. |
Length | 1.90 in. |
Exposed Blade Length | 0.83 in. |
Shaft Diameter | 0.31 in. |
Details
Measurement Type | Torx |
Item | Star Bit Socket 3/8 Inch Drive x T47 Tor |
Weight | 0.1 lb. |
Description
Star Bit Socket 3/8 Inch Drive x T47 Tor
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket 35mm 12 Point 77mm 1/2 Sq. Drive (4305M-35)
- TITAN Pliers Set, 4 Piece (TIT18404)
- RIDGID Handle, 418 (15383)
- OSG Straight Flute Hand Tap Taper, 4 Flutes (1122701)
- TEKTON 1/2 Inch Drive x E11 External Star Socket (SHD22411)
- TEKTON T45 Tip, 3/8 in. Drive, Torx (SHB14245)
- TEKTON 3/8 Inch Drive x E5 External Star Socket (SHD12405)
- TEKTON 3/4 in Tip, 1/2 in. Drive, SAE (SHB22219)
- TEKTON #2 Tip, Phillips Bit Socket 3/8 Inch Drive x #1, 3/8 in. Drive (SHB11201)
- TEKTON 9/16 in Tip, 1/2 in. Drive, SAE (SHB22214)
- WESTWARD 3/8 in Drive Ball Hex Socket Bit SAE 1/8 in Tip, 4 3/4 in L (54TM50)
- Tekton Sockets & Ratchets