Shop All Bit Sockets
Tekton
T47 Tip, 1/2 in. Drive, Torx
Mfr # SHB24247
Zoro # G7735675
product price: $9.49
/ea
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in.
- Measurement Type Torx
- Tip Size T47
- Length 2.20 in.
- Width 1.00 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # SHB24247
- Zoro # G7735675
- UPC # 020209025536
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Drive Size | 1/2 in. |
Tip Size | T47 |
Length | 2.20 in. |
Width | 1.00 in. |
Exposed Blade Length | 0.67 in. |
Shaft Diameter | 0.31 in. |
Details
Measurement Type | Torx |
Item | Star Bit Socket 1/2 Inch Drive x T47 Tor |
Weight | 0.17 lb. |
Description
Star Bit Socket 1/2 Inch Drive x T47 Tor
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Combination Wrench, SAE, 2-7/8in Size (J1292)
- WESTWARD Tether-Ready Square Screwdriver #1 Round (1CLJ7)
- TWINKLE Malco 9 in. Aluminum Hand Seamer 1 pk (S9R)
- MILWAUKEE TOOL 14 TPI Deep Cut Band Saw Blades 25-Pack (48-39-0515)
- TEKTON 3/8 Inch Drive x M5 Long Triple Square Bit Socket (SHB18405)
- TEKTON 3/8 Inch Drive x T50 Long Torx Bit Socket (SHB14450)
- TEKTON #1 Tip, Phillips Bit Socket 1/2 Inch Drive x #1, 1/2 in. Drive (SHB21201)
- TEKTON 7 mm Tip, 1/4 in. Drive, Metric (SHB03207)
- TEKTON 1/2 in Tip, 1/2 in. Drive, SAE (SHB22213)
- TEKTON 3/8 Inch Drive x 3/16 Inch Long Hex Bit Socket (SHB12403)
- KO-KEN Bit Socket 2mm Hex 100mm 1/4 Sq. Drive (2010M.100-2)
- Tekton Bit Sockets