Shop All Bit Sockets
Tekton
T45 Tip, 3/8 in. Drive, Torx
Mfr # SHB14245
Zoro # G7735587
product price: $6.00
/ea
Sold in multiples of 2 for $12.00
$12.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in.
- Measurement Type Torx
- Tip Size T45
- Width 0.80 in.
- Length 1.90 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # SHB14245
- Zoro # G7735587
- UPC # 020209024645
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Drive Size | 3/8 in. |
Tip Size | T45 |
Width | 0.80 in. |
Length | 1.90 in. |
Shaft Diameter | 0.31 in. |
Exposed Blade Length | 0.83 in. |
Details
Measurement Type | Torx |
Item | Star Bit Socket 3/8 Inch Drive x T45 Tor |
Weight | 0.1 lb. |
Description
Star Bit Socket 3/8 Inch Drive x T45 Tor
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN Mag. Chuck, 1-3/4inH, Rectangular (MRE-1530-FP)
- WRIGHT TOOL Attachment 1/2" Drive Extension - 5 (4405)
- COBRA TOOLS Rod Sewer 1/2X3/64X25' (50250)
- MICRO 100 Collet Set, 13 Pc, High Polished Finish, Metric, Taper Size: Er11 (ER11M-1)
- TEKTON 3/8 Inch Drive x 7 mm Long Hex Bit Socket (SHB13407)
- TEKTON 5/16 in Tip, Slotted Bit Socket 1/2 Inch Drive x 5/16, 1/2 in. Drive (SHB20202)
- TEKTON TR60 Tip, 3/8 in. Drive, Tamper Resistant Torx (SHB17260)
- TEKTON 5/32 in Tip, 3/8 in. Drive, SAE (SHB12202)
- TEKTON 3/8 Inch Drive x E14 External Star Socket (SHD12414)
- TEKTON 16 mm Tip, 1/2 in. Drive, Metric (SHB23216)
- TEKTON 1/4 in Tip, Slotted Bit Socket 3/8 Inch Drive x 1/4, 3/8 in. Drive (SHB10202)
- Tekton Sockets & Ratchets