Shop All Hex Keys
Tekton
T45 Star T-Handle Key
Mfr # KTT32450
Zoro # G110369865
product price: $12.00
/ea
$12.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Material Alloy steel
- Finish Manganese Phosphate
- Handle Material Plastic
- Handle Color Gray; Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tip Size | T45 |
Details
Blade Material | Alloy steel |
Finish | Manganese Phosphate |
Handle Material | Plastic |
Item | Torx Key |
Handle Color | Gray; Black |
Description
- •Side Drive – In addition to the ball-end long arm, the T-handle keys have a flat-end side drive that's ideal for breaking loose fasteners
- •Large, Comfortable Handle – The handle's large, contoured shape is designed to fit your hand and make it comfortable to spin the tool and apply torque from various positions
- •Precise Tip Geometry – The star-shaped ends have 6-lobes that are machined to precise tolerances for an exact, high-torque fit with Torx fasteners that resists camming out
- •Clear Markings – Each key is marked with a large, painted inset marking on the handle that's highly visible and won't wear off
- •Corrosion-Resistant – The T-handle keys are finished with a manganese phosphate coating that's highly resistant to corrosion
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Long Nose Pliers Sets, 2 pc XL Needle-No (00 80 01 US)
- CLE-LINE 135° Heavy-Duty Cobalt Jobber Length Drill Cle-Line 1802 Straw HSS-CO RHS/RHC #31 (C23403)
- DRILL AMERICA 1/2"-27 HSS Plug Hand Tap (DWTST1/2-27P)
- DEWALT 7/8" x 6" x 8" SDS+ Hammer Bit (DW5460)
- TEKTON T20 Star T-Handle Key (KTT32200)
- TEKTON T7 Star T-Handle Key (KTT32070)
- TEKTON T30 Star T-Handle Key (KTT32300)
- TEKTON 5/64 Inch Ball End Hex T-Handle Key (KTX37078)
- TEKTON 5/32 Inch Ball End Hex L-Key (KLX72156)
- TEKTON 9 mm Ball End Hex L-Key (KLX82090)
- URREA Heavy-duty SAE/metric ball-end L-type hex key set 22Pc (49822HD)
- Tekton Hex Keys