Shop All Bit Sockets
Tekton
T40 Tip, 1/2 in. Drive, Torx
Mfr # SHB24240
Zoro # G7735727
product price: $7.45
/ea
Sold in multiples of 2 for $14.90
$14.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/2 in.
- Measurement Type Torx
- Tip Size T40
- Width 1.00 in.
- Length 2.20 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # SHB24240
- Zoro # G7735727
- UPC # 020209025512
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Drive Size | 1/2 in. |
Tip Size | T40 |
Width | 1.00 in. |
Length | 2.20 in. |
Exposed Blade Length | 0.67 in. |
Shaft Diameter | 0.31 in. |
Details
Measurement Type | Torx |
Item | Star Bit Socket 1/2 Inch Drive x T40 Tor |
Replaceable Insert | No |
Weight | 0.16 lb. |
Description
Star Bit Socket 1/2 Inch Drive x T40 Tor, Replaceable Insert No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW PRO Hollow Punch, Rnd, Steel, 42mm x 1-11/16 In (50574)
- GREENLEE Basket-Type Pulling Grip, 5440 lb. (31002)
- GREY PNEUMATIC SKT 3/4" DRIVE X 1-5/16" UNIVERSAL IM (GP3042U)
- MILWAUKEE TOOL M12 ¼” Hex Impact Driver (2462-20)
- TEKTON 3/8 Inch Drive x 7 mm Long Hex Bit Socket (SHB13407)
- TEKTON T25 Tip, 1/2 in. Drive, Torx (SHB24225)
- TEKTON 5 mm Tip, 3/8 in. Drive, Metric (SHB13204)
- TEKTON 1/2 Inch Drive x #4 Phillips Bit Socket (SHB21204)
- TEKTON 1/2 Inch Drive x E20 External Star Socket (SHD22420)
- TEKTON T6 Tip, 1/4 in. Drive, Torx (SHB04206)
- PROTO 3/8 in Drive Torx(R) Socket Bit Torx(R) T25 Tip, 1 23/32 in L (J5239-25W)
- Tekton Bit Sockets