Shop All Hex Keys
Tekton
T40 Star L-Key
Mfr # KLT22400
Zoro # G110369827
Sold in multiples of 2 for $12.00
$12.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Torx Drive
- Finish Manganese phosphate
- Length 6.6 in
- Size T40
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Length | 6.6 in |
Size | T40 |
Details
Finish | Manganese phosphate |
Material | Steel |
Drive | Torx |
Description
- •High Leverage – We designed the keys to be longer in the largest sizes to increase leverage where it matters
- •Tight Fit with Fasteners – We precisely manufacture our hex key geometry on the large end of the applicable range, resulting in less slop in fasteners
- •20-Degree Ball Angle Increases Access – Our L-keys implement a steep ball-end angle that increases your ability to access fasteners while still maintaining sufficient strength
- •Maximum Torque Strength – We make our L-keys with 8660 nickel chromium molybdenum steel that's heat-treated to HRC 54-58 to produce tools that are hard, but not brittle; as a result, the maximum torque of the L-keys consistently exceeds the ASME standards for minimum torsion load and the ISO standards for minimum proof torque
- •Clear Markings – With the exception of the smallest sizes, Tekton L-key sizes are marked in two ways–both with a high-visibility laser marking and a stamped marking (sizes 0.050 inch and 1.3 mm are too small to laser mark, sizes 0.050 inch, 1/16 inch, 5/64 inch, 1.3 mm, 1.5 mm, and 2 mm are too small to stamp)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Adj Hand Reamer, 1 1/16-1 3/16, 10, HSS (4LGT6)
- PROTO Torque Wrenches, Scale 15 to 75 ft-lb (J6006DR)
- EKLIND SAE Plain Hex Key, 5/32" Tip Size, 2 1/2 in Long, 27/32 in Short, 10 PK (15110)
- AMPCO SAFETY TOOLS Center Punch, Non-Spark, 9/16 x 4-1/4 in (P-1292A)
- TEKTON 15 mm Flat End Hex L-Key (KLX22150)
- TEKTON T30 Star L-Key (KLT22300)
- TEKTON 5/64 Inch Ball End Hex T-Handle Key (KTX37078)
- TEKTON 1/16 Inch Ball End Hex L-Key (KLX72063)
- TEKTON 1/4 Inch Ball End Hex L-Key (KLX72250)
- TEKTON 11/16 Inch Flat End Hex L-Key (KLX12688)
- TEKTON 5/32 Inch Ball End Hex L-Key (KLX72156)
- Tekton Wrenches