Shop All Screwdrivers
Tekton
T30 Torx Hard Handle Screwdriver
Mfr # DST31300
Zoro # G4059444
product price: $8.39
/ea
$8.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tip Style Group Torx
- Tip Size T30
- Handle Material Glass-Reinforced Nylon
- Handle Design Ergonomic
- Shank Length 4 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # DST31300
- Zoro # G4059444
- UPC # 020209038000
- Country of Origin United States
- Category Screwdrivers
Dimensions
Tip Size | T30 |
Shank Length | 4 in. |
Handle Length | 4.5 in. |
Details
Item | T30 Torx Hard-Handle Screwdriver (Chrome |
Tip Style Group | Torx |
Handle Material | Glass-Reinforced Nylon |
Handle Design | Ergonomic |
Includes | T30 Torx Hard-Handle Screwdriver |
Tip Style | Torx |
Shank Shape | Round |
Finish | Chrome |
Description
T30 Torx Hard-Handle Screwdriver (Chrome
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL GRIP 25 ft. L X 1 in. W Tape Measure (DR76536)
- BLACK & DECKER Wrench (401680-00)
- CLEVELAND 1-8 NC GH4 4FL TPR 1001TN TIN TAP (C83800)
- KEO 3/4 60 deg ZErO Flute CO Deburring Tool (53504)
- TEKTON 3/16 Inch Slotted Hard Handle Screwdriver (DSS31188)
- TEKTON 5/16 Inch Slotted High-Torque Screwdriver (DHE31313)
- TEKTON Long #2 Phillips High-Torque Screwdriver (DHP34002)
- TEKTON #2 Phillips High-Torque Screwdriver (DHP31002)
- TEKTON 5/16 Inch Slotted High-Torque Screwdriver (DHS31313)
- TEKTON T27 Torx Hard Handle Black Oxide Blade Screwdriver (DST11270)
- STANLEY Stanley 64-102-A 100 Plus® Phillips® Tip Screwdriver # 2 x 4" (64-102-A)
- Tekton Screwdrivers