Shop All Screwdrivers
Tekton
T30 Torx Hard Handle Black Oxide Blade Screwdriver
Mfr # DST11300
Zoro # G4058659
product price: $7.89
/ea
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Torx
- Tip Size T30
- Handle Material Glass-Reinforced Nylon
- Handle Design Ergonomic
- Shank Length 4 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # DST11300
- Zoro # G4058659
- UPC # 020209037669
- Country of Origin United States
- Category Screwdrivers
Dimensions
Tip Size | T30 |
Shank Length | 4 in. |
Handle Length | 4.5 in. |
Details
Item | T30 Torx Hard-Handle Screwdriver (Black |
Tip Style Group | Torx |
Handle Material | Glass-Reinforced Nylon |
Handle Design | Ergonomic |
Includes | T30 Torx Hard-Handle Screwdriver (Black Oxide Blade) |
Shank Shape | Round |
Finish | Black Oxide |
Tip Style | Torx |
Description
T30 Torx Hard-Handle Screwdriver (Black
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL Mechanics Products 1/4 in. X 4 in. L Slotted Screwdriver 6 pc (20118)
- OTC Jaw Puller, 5 tons, 2 Jaws, 3-1/4 in. (1024)
- PALMGREN Air Tapping Arm, 400 rpm, 27 ft.-lb., 43 In (9680420)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C-TN TiN 1/4x3/8x5/8x2-7/16 (C41522)
- TEKTON Long 1/4 Inch Slotted Hard Handle Screwdriver (DSE34250)
- TEKTON Long 3/16 Inch Slotted Hard Handle Screwdriver (DSE34188)
- TEKTON #1 Phillips Hard Handle Screwdriver (DSP31001)
- TEKTON Phillips x 4" Screwdriver #2 4 in. Round (26673)
- TEKTON Long #2 Phillips High-Torque Screwdriver (DHP34002)
- TEKTON Long #2 Phillips Hard Handle Screwdriver (DSP34002)
- WIHA ESD Precision ScrwdrvrSt, NmPcs8 (27396)
- Tekton Screwdrivers and Nutdrivers