Shop All Bit Sockets
Tekton
T30 Tip, 3/8 in. Drive, Torx
Mfr # SHB14230
Zoro # G7735596
product price: $7.39
/ea
Sold in multiples of 2 for $14.78
$14.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/8 in.
- Measurement Type Torx
- Tip Size T30
- Width 0.80 in.
- Length 1.90 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # SHB14230
- Zoro # G7735596
- UPC # 020209024621
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Drive Size | 3/8 in. |
Tip Size | T30 |
Width | 0.80 in. |
Length | 1.90 in. |
Exposed Blade Length | 0.83 in. |
Shaft Diameter | 0.25 in. |
Details
Measurement Type | Torx |
Item | Star Bit Socket 3/8 Inch Drive x T30 Tor |
Weight | 0.09 lb. |
Description
Star Bit Socket 3/8 Inch Drive x T30 Tor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Indicator Dial (80-144J)
- CLEVELAND Q-AMD™ 135° Aircraft Maint. Short Flute Jobber Lngth Dril Cleveland 3780 Steam Oxide HSS-CO 8% #21 (C15927)
- KLEIN TOOLS 1/4-Inch Magnetic Tip Nut Driver, 18-Inch Shaft (618-1/4M)
- LEATHERHEAD TOOLS Sledge Hammer, 36" Orange Fiberglass Handle, 8 lb. Head (SLO-8-36)
- TEKTON 1/2 Inch Drive x T70 Torx Bit Socket (SHB24270)
- TEKTON 2 mm Tip, 1/4 in. Drive, Metric (SHB032X2)
- TEKTON 3/8 Inch Drive x 3/8 Inch Long Slotted Bit Socket (SHB10404)
- TEKTON TR50 Tip, 3/8 in. Drive, Tamper Resistant Torx (SHB17250)
- TEKTON 2.5 mm Tip, 1/4 in. Drive, Metric (SHB032X3)
- TEKTON 7/32 in Tip, 3/8 in. Drive, SAE (SHB12205)
- PROTO 1/4 in Drive Ball Hex Socket Bit SAE 7/32 in Tip, 1 1/2 in L (J47707/32B)
- Tekton Sockets & Ratchets