Shop All Bit Sockets
Tekton
T30 Tip, 1/4 in. Drive, Torx
Mfr # SHB04230
Zoro # G7735806
product price: $6.00
/ea
Sold in multiples of 3 for $18.00
$18.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in.
- Measurement Type Torx
- Tip Size T30
- Length 1.50 in.
- Width 0.50 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # SHB04230
- Zoro # G7735806
- UPC # 020209023921
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Drive Size | 1/4 in. |
Tip Size | T30 |
Length | 1.50 in. |
Width | 0.50 in. |
Exposed Blade Length | 0.66 in. |
Shaft Diameter | 0.25 in. |
Details
Measurement Type | Torx |
Item | Star Bit Socket 1/4 Inch Drive x T30 Tor |
Weight | 0.04 lb. |
Description
Star Bit Socket 1/4 Inch Drive x T30 Tor
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL GRIP Stubby Adjustable Wrench 6 in. L 1 pc (2265395)
- MELIN TOOL CO Straight Flute Drill, Carbide, 7mm x 38mm (JDR-7MM)
- DEWALT Bi-Metal Hole Saws (DAH180021)
- MORSE 3-1/4" Bi-Metal Hole Saw (MHSA52C)
- TEKTON 3/8 Inch Drive x T45 Long Torx Bit Socket (SHB14445)
- TEKTON S2 Tip, Square Bit Socket 1/4 Inch Drive x #2, 1/4 in. Drive (SHB05202)
- TEKTON T20 Tip, 3/8 in. Drive, Torx (SHB14220)
- TEKTON 1/2 Inch Drive x E10 External Star Socket (SHD22410)
- TEKTON 9/32 in Tip, 3/8 in. Drive, SAE (SHB12207)
- TEKTON 3/8 Inch Drive x 5.5 mm Long Hex Bit Socket (SHB13405)
- PROTO 1/2 in Drive Hex Socket Bit Metric 13 mm Tip, 3 41/64 in L (J5441-13M)
- Tekton Sockets & Ratchets