Shop All Screwdrivers
Tekton
T27 x 4" Screwdriver 4 in. Round
Mfr # 26805
Zoro # G8870342
product price: $8.49
/ea
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Torx
- Tip Size T27
- Handle Material Glass-Reinforced Nylon
- Handle Design Ergonomic
- Shank Length 4 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # 26805
- Zoro # G8870342
- UPC # 020209268056
- Country of Origin United States
- Category Screwdrivers
Dimensions
Tip Size | T27 |
Shank Length | 4 in. |
Handle Length | 4.7 in. |
Exposed Blade Length | 4 in. |
Width | 1.5 in. |
Shaft Diameter | 0.25 in. |
Length | 8.7 in. |
Details
Item | T27 x 4" Screwdriver |
Tip Style Group | Torx |
Handle Material | Glass-Reinforced Nylon |
Handle Design | Ergonomic |
Includes | T27 Torx High-Torque Screwdriver (Black Oxide Blade) |
Shank Shape | Round |
Finish | Black Oxide |
Tip Style | Torx |
Weight | 0.25 lb. |
Description
T27 x 4 In. Screwdriver
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DREMEL High Speed Cutter, 7/32 In, PK2 (196)
- WOODOWL Nail Chipper Tri-Cut Auger 18" x 11/16" (03808)
- MILWAUKEE TOOL EXACT 400 MCM Aluminum 12T U-Style Die (49-12-U400)
- JET Mill Drill, 26 In, 2 HP (350020)
- TEKTON #1 Phillips Hard Handle Screwdriver (DSP31001)
- TEKTON 5/16 Inch Slotted High-Torque Black Oxide Blade Screwdriver (DHE11313)
- TEKTON Slotted x 4" Screwdriver 3/16" 4 in. Round (26613)
- TEKTON Stubby #2 Phillips Hard Handle Black Oxide Blade Screwdriver (DSP10102)
- TEKTON S1 Square High-Torque Screwdriver (DHQ31001)
- TEKTON S1 Square Hard Handle Screwdriver (DSQ31001)
- PROTO Screwdrivers, 1/4 in Tip, Slotted Tip (JC1416RF)
- Tekton Screwdrivers and Nutdrivers