Shop All Screwdrivers
Tekton
T27 Torx Hard Handle Black Oxide Blade Screwdriver
Mfr # DST11270
Zoro # G4057800
product price: $8.39
/ea
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Torx
- Tip Size T27
- Handle Material Glass-Reinforced Nylon
- Handle Design Ergonomic
- Shank Length 4 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # DST11270
- Zoro # G4057800
- UPC # 020209037645
- Country of Origin United States
- Category Screwdrivers
Dimensions
Tip Size | T27 |
Shank Length | 4 in. |
Handle Length | 4.5 in. |
Details
Item | T27 Torx Hard-Handle Screwdriver (Black |
Tip Style Group | Torx |
Handle Material | Glass-Reinforced Nylon |
Handle Design | Ergonomic |
Includes | T27 Torx Hard-Handle Screwdriver (Black Oxide Blade) |
Shank Shape | Round |
Finish | Black Oxide |
Tip Style | Torx |
Description
T27 Torx Hard-Handle Screwdriver (Black
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Csp1444 Mk Morse Trigger (CSP1444)
- YG-1 TOOL CO Carbide End Mill, Sq, 1/4, 1-1/8 Cut L (02573TN)
- A2Z SCILAB Caulk Finishing Spatula 17 Total length with 1.7 Wide 12 Long Stainless Steel Blade (A2Z-ZR-WHS12BY)
- WRIGHT TOOL Combination Wrench 2.0 12 Po (1216)
- TEKTON Long #2 Phillips Hard Handle Screwdriver (DSP34002)
- TEKTON Long 1/4 Inch Slotted Hard Handle Screwdriver (DSS34250)
- TEKTON T25 x 4" Screwdriver 4 in. Round (26804)
- TEKTON S1 Square Hard Handle Screwdriver (DSQ31001)
- TEKTON 3/16 Inch Slotted High-Torque Screwdriver (DHS31188)
- TEKTON T10 x 4" Screwdriver 4 in. Round (26801)
- WIHA Insulated Square Screwdriver #1 Round (35811)
- Tekton Screwdrivers and Nutdrivers