Shop All Bit Sockets
Tekton
T27 Tip, 1/4 in. Drive, Torx
Mfr # SHB04227
Zoro # G7735858
product price: $6.00
/ea
Sold in multiples of 3 for $18.00
$18.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in.
- Measurement Type Torx
- Tip Size T27
- Length 1.50 in.
- Width 0.50 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # SHB04227
- Zoro # G7735858
- UPC # 020209023914
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Drive Size | 1/4 in. |
Tip Size | T27 |
Length | 1.50 in. |
Width | 0.50 in. |
Exposed Blade Length | 0.66 in. |
Shaft Diameter | 0.25 in. |
Details
Measurement Type | Torx |
Item | Star Bit Socket 1/4 Inch Drive x T27 Tor |
Weight | 0.04 lb. |
Description
Star Bit Socket 1/4 Inch Drive x T27 Tor
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEATHERHEAD TOOLS American Hook, 12 ft. Pro-Lite Pole, HiViz Orange (PLO-12AH-B)
- SUNEX Bearing Splitter Shop Press, Zinc Plating (52BS)
- MAYHEW Cold Chisel, 3/4 In. x 12 In. (10213)
- AMPCO SAFETY TOOLS 24 oz. Ball Peen Hammer, 11" Fiberglass Handle (H-312FG)
- TEKTON 1/2 Inch Drive x 3/8 Inch Slotted Bit Socket (SHB20204)
- TEKTON TR40 Tip, 1/2 in. Drive, Tamper Resistant Torx (SHB27240)
- TEKTON #4 Tip, Phillips Bit Socket 3/8 Inch Drive x #3, 3/8 in. Drive (SHB11203)
- TEKTON 5/32 in Tip, 1/4 in. Drive, SAE (SHB02202)
- TEKTON 1/4 Inch Drive x 1/4 Inch Magnetic Hex Bit Holder Socket (SHA05402)
- TEKTON T27 Tip, 3/8 in. Drive, Torx (SHB14227)
- STAHLWILLE TOOLS 25 mm (1") INHEX socket Size 17 mm L.85 mm (06050017)
- Tekton Sockets & Ratchets