Shop All Bit Sockets
Tekton
T27 Tip, 1/2 in. Drive, Torx
Mfr # SHB24227
Zoro # G7735754
product price: $7.00
/ea
Sold in multiples of 2 for $14.00
$14.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/2 in.
- Measurement Type Torx
- Tip Size T27
- Length 2.20 in.
- Width 1.00 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # SHB24227
- Zoro # G7735754
- UPC # 020209025499
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Drive Size | 1/2 in. |
Tip Size | T27 |
Length | 2.20 in. |
Width | 1.00 in. |
Shaft Diameter | 0.31 in. |
Exposed Blade Length | 0.67 in. |
Details
Measurement Type | Torx |
Item | Star Bit Socket 1/2 Inch Drive x T27 Tor |
Weight | 0.16 lb. |
Description
Star Bit Socket 1/2 Inch Drive x T27 Tor
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A E S INDUSTRIES SPREADER FLEX 4" YELLOW (BX OF 100) (AD61704)
- HYDE Long Neck Metal Contour Scraper (10460)
- BOSCH 63" Track Saw Replacement Guide Rail (FSN1600)
- ZEPHYR Nutsetter, 1-3/4" L, 3/8" Hex Size (Z10MSH-3/8)
- TEKTON 5/8 in Tip, 1/2 in. Drive, SAE (SHB22216)
- TEKTON 4.5 mm Tip, 3/8 in. Drive, Metric (SHB13203)
- TEKTON 14 mm Tip, 1/2 in. Drive, Metric (SHB23214)
- TEKTON 1/2 Inch Drive x #0 Phillips Bit Socket (SHB21200)
- TEKTON 1/8 in Tip, 1/4 in. Drive, SAE (SHB02200)
- TEKTON 1/2 in Tip, Slotted Bit Socket 1/2 Inch Drive x 1/2, 1/2 in. Drive (SHB20203)
- GEARWRENCH 3/8" Drive Long Torx® Bit Socket T40 (82517)
- Tekton Sockets & Ratchets