Shop All Screwdrivers
Tekton
T25 Torx Hard Handle Screwdriver
Mfr # DST31250
Zoro # G4058132
product price: $8.00
/ea
$8.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Torx
- Tip Size T25
- Handle Material Glass-Reinforced Nylon
- Handle Design Ergonomic
- Shank Length 4 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # DST31250
- Zoro # G4058132
- UPC # 020209037980
- Country of Origin United States
- Category Screwdrivers
Dimensions
Tip Size | T25 |
Shank Length | 4 in. |
Handle Length | 4.5 in. |
Details
Item | T25 Torx Hard-Handle Screwdriver (Chrome |
Tip Style Group | Torx |
Handle Material | Glass-Reinforced Nylon |
Handle Design | Ergonomic |
Includes | T25 Torx Hard-Handle Screwdriver |
Shank Shape | Round |
Finish | Chrome |
Tip Style | Torx |
Description
T25 Torx Hard-Handle Screwdriver (Chrome
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 11 ft. L, 1" W, 10/14 TPI, 0.035" Thick, Bimetal, Classic Series (79638CLB113355)
- PROTO 3/4 in Drive Impact Socket 36 mm Size 6 pt Standard Depth, Black Oxide (J07536M)
- TITAN Screwdriver Set, w/Mini Parts Tray, 42pcs. (17242)
- MILWAUKEE TOOL 7 PC Hollow Shaft Metric Nut Driver Set (48-22-2417)
- TEKTON Hex x 4" Screwdriver 3.5mm 4 in. Round (DHX21035)
- TEKTON T30 Torx Hard Handle Screwdriver (DST31300)
- TEKTON Phillips x 1-1/2" Stubby Screwdriver #2 1.5 in. Round (26671)
- TEKTON Long 5/16 Inch Slotted High-Torque Screwdriver (DHS34313)
- TEKTON Hex x 4" Screwdriver 4mm 4 in. Round (DHX21040)
- TEKTON S1 Square High-Torque Screwdriver (DHQ31001)
- BETA Screwdriver Set, 7 pcs. (012930057)
- Tekton Screwdrivers