Shop All Bit Sockets
Tekton
T25 Tip, 1/4 in. Drive, Torx
Mfr # SHB04225
Zoro # G7735824
product price: $6.00
/ea
Sold in multiples of 3 for $18.00
$18.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in.
- Measurement Type Torx
- Tip Size T25
- Width 0.50 in.
- Length 1.50 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # SHB04225
- Zoro # G7735824
- UPC # 020209023891
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Drive Size | 1/4 in. |
Tip Size | T25 |
Width | 0.50 in. |
Length | 1.50 in. |
Shaft Diameter | 0.25 in. |
Exposed Blade Length | 0.66 in. |
Details
Measurement Type | Torx |
Item | Star Bit Socket 1/4 Inch Drive x T25 Tor |
Weight | 0.03 lb. |
Description
Star Bit Socket 1/4 Inch Drive x T25 Tor
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL Scraper Putty Knife, 1-1/2" Flexible (KTI-70017)
- BIG HORN 21 Oz Straight Handle Framing Hammer (BJ21FMS) (15100)
- GARLAND MANUFACTURING COMPANY Garland Mfg 311-31002 Size 2 Split-Head Rawhide Hammer (311-31002)
- ILC Replacement for Dewalt Dcs331b Battery (DCS331B)
- TEKTON 1/2 Inch Drive x E16 External Star Socket (SHD22416)
- TEKTON T25 Tip, 3/8 in. Drive, Torx (SHB14225)
- TEKTON T60 Tip, 3/8 in. Drive, Torx (SHB14260)
- TEKTON TR40 Tip, 3/8 in. Drive, Tamper Resistant Torx (SHB17240)
- TEKTON 5/32 in Tip, 1/4 in. Drive, SAE (SHB02202)
- TEKTON T15 Tip, 3/8 in. Drive, Torx (SHB14215)
- TEKTON 9/16 in Tip, 1/2 in. Drive, SAE (SHB22214)
- Tekton Bit Sockets