Shop All Screwdrivers
Tekton
T20 x 4" Screwdriver 4 in. Round
Mfr # 26803
Zoro # G8870351
product price: $7.00
/ea
$7.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tip Style Group Torx
- Tip Size T20
- Handle Material Glass-Reinforced Nylon
- Handle Design Ergonomic
- Shank Length 4 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # 26803
- Zoro # G8870351
- UPC # 020209268032
- Country of Origin United States
- Category Screwdrivers
Dimensions
Tip Size | T20 |
Shank Length | 4 in. |
Handle Length | 4.7 in. |
Width | 1.5 in. |
Shaft Diameter | 0.1875 in. |
Exposed Blade Length | 4 in. |
Length | 8.7 in. |
Details
Item | T20 x 4" Screwdriver |
Tip Style Group | Torx |
Handle Material | Glass-Reinforced Nylon |
Handle Design | Ergonomic |
Includes | T20 Torx High-Torque Screwdriver (Black Oxide Blade) |
Tip Style | Torx |
Shank Shape | Round |
Finish | Black Oxide |
Weight | 0.2 lb. |
Description
T20 x 4 In. Screwdriver
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA FILLER, BREATHER, MINI (510023701)
- WIHA Insulated Tweezers, Straight Blunt, 6 In (75215)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TN TiN HSS-CO 8%-M42 RHS/RHC 5/32 (54052)
- HOLEX Impact Socket, 1 inch Drive, 6 pt, Deep, 1-5/16 inch (653202 1.5/16)
- TEKTON Hex x 4" Screwdriver 8mm 4 in. Round (DHX21080)
- TEKTON Hex x 4" Screwdriver 4.5mm 4 in. Round (DHX21045)
- TEKTON Long #1 Phillips Hard Handle Screwdriver (DSP34001)
- TEKTON Hex x 4" Screwdriver 1/8" 4 in. Round (DHX11125)
- TEKTON Long 3/16 Inch Slotted High-Torque Screwdriver (DHS34188)
- TEKTON Phillips x 4" Screwdriver #3 4 in. Round (26683)
- PROTO Screwdriver, #1 Tip, Phillips Tip (JPP0103RF)
- Tekton Screwdrivers