Shop All Screwdrivers
Tekton
T20 Torx High-Torque Screwdriver
Mfr # DHT31200
Zoro # G100618263
product price: $8.79
/ea
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Torx
- Shank Length 4 in.
- Overall Length 8.7 in.
- Color Black
- Handle Length 4.7 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # DHT31200
- Zoro # G100618263
- UPC # 20209997901
- Country of Origin United States
- Category Screwdrivers
Dimensions
Tip Size | T20 |
Shank Length | 4 in. |
Overall Length | 8.7 in. |
Handle Length | 4.7 in. |
Height | 1.5 in. |
Width | 1.5 in. |
Shaft Diameter | 0.188 in. |
Exposed Blade Length | 4.0 in. |
Details
Tip Style Group | Torx |
Color | Black |
Material | Chrome-Plated Steel |
Finish | Chrome |
Description
Blending power and speed, the unique handle of the TEKTON T20 x 4 in. High-Torque Screwdriver combines three-sided geometry for maximum torque and rounded top and bottom sections that let your fingertips work quickly to spin long fasteners.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/4 in Drive Hex Socket Bit SAE 5/32 in Tip, 1 1/2 in L (54TL86)
- TUNGALOY Inserted Drill Body, TIDU0453F0625-3 (6706799)
- KO-KEN Nut Setter 10mm 6 Point 200mm Magnet 1/4 Hex Drive (115.200-10)
- WARWOOD TOOL 12 lb Double Face Sledge, 36 Hickory Handle (13481)
- TEKTON T15 Torx High-Torque Screwdriver (DHT31150)
- TEKTON 1/8 Inch Slotted Hard Handle Screwdriver (DSS31125)
- TEKTON 5/16 Inch Slotted High-Torque Screwdriver (DHE31313)
- TEKTON Long 1/4 Inch Slotted High-Torque Screwdriver (DHS34250)
- TEKTON 1/8 Inch Slotted High-Torque Screwdriver (DHS31125)
- TEKTON Phillips x 4" Screwdriver #1 4 in. Round (26663)
- KLEIN TOOLS General Purpose Slotted Screwdriver 3/16 in Round (601-8)
- Tekton Screwdrivers