Shop All Bit Sockets
Tekton
T20 Tip, 3/8 in. Drive, Torx
Mfr # SHB14220
Zoro # G7736156
product price: $6.00
/ea
Sold in multiples of 2 for $12.00
$12.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in.
- Measurement Type Torx
- Tip Size T20
- Width 0.80 in.
- Length 1.90 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # SHB14220
- Zoro # G7736156
- UPC # 020209024584
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Drive Size | 3/8 in. |
Tip Size | T20 |
Width | 0.80 in. |
Length | 1.90 in. |
Exposed Blade Length | 0.83 in. |
Shaft Diameter | 0.25 in. |
Details
Measurement Type | Torx |
Item | Star Bit Socket 3/8 Inch Drive x T20 Tor |
Weight | 0.09 lb. |
Description
Star Bit Socket 3/8 Inch Drive x T20 Tor
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Cable Fish Line Blow Line, 210 lb Tensil (PL132B)
- CURRENT TOOLS 1-1/2" to 2" PVC Coated Rigid Bender Shoe (_2-2101)
- ARMOR TOOL Auto Adjust Horizontal High Profile Toggle Clamp W/ Hrzntl Base Plate (STC-HH70)
- VIKING NORSEMAN DRILL 3/4 In. X 24 In. Wood Auger Bit (53550)
- TEKTON TR60 Tip, 1/2 in. Drive, Tamper Resistant Torx (SHB27260)
- TEKTON 3.5 mm Tip, 1/4 in. Drive, Metric (SHB03201)
- TEKTON 1/2 in Tip, 1/2 in. Drive, SAE (SHB22213)
- TEKTON 3/8 Inch Drive x T50 Long Torx Bit Socket (SHB14450)
- TEKTON 1/2 Inch Drive x E8 External Star Socket (SHD22408)
- TEKTON TR27 Tip, 1/2 in. Drive, Tamper Resistant Torx (SHB27227)
- WESTWARD 3/8 in Drive Ball Hex Socket Bit Metric 9 mm Tip, 1 13/16 in L (54TM64)
- Tekton Sockets & Ratchets