Shop All Bit Sockets
Tekton
T20 Tip, 1/4 in. Drive, Torx
Mfr # SHB04220
Zoro # G7735833
Sold in multiples of 3 for $18.00
$18.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/4 in.
- Measurement Type Torx
- Tip Size T20
- Width 0.50 in.
- Length 1.50 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tekton
- MFR # SHB04220
- Zoro # G7735833
- UPC # 020209023884
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Drive Size | 1/4 in. |
Tip Size | T20 |
Width | 0.50 in. |
Length | 1.50 in. |
Exposed Blade Length | 0.66 in. |
Shaft Diameter | 0.25 in. |
Details
Measurement Type | Torx |
Item | Star Bit Socket 1/4 Inch Drive x T20 Tor |
Weight | 0.03 lb. |
Description
Star Bit Socket 1/4 Inch Drive x T20 Tor
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS Extension Set 3/8" Dr, 1 1/2 in, 3 in, 6 in, 12 in L, 4 Pieces, Chrome (4514)
- HOUGEN 45MM X 50MM Copperhead Carbide Tip Annular Cutter (18445)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1801 Steam Oxide HSS RHS/RHC #51 (C23163)
- PROTO Retaining Ring Plier, Fixed Tip, 5-11/16"L (J602)
- TEKTON 3/8 Inch Drive x 5.5 mm Long Hex Bit Socket (SHB13405)
- TEKTON T25 Tip, 1/2 in. Drive, Torx (SHB24225)
- TEKTON #2 Tip, Phillips Bit Socket 3/8 Inch Drive x #1, 3/8 in. Drive (SHB11201)
- TEKTON #3 Tip, Phillips Bit Socket 1/2 Inch Drive x #3, 1/2 in. Drive (SHB21203)
- TEKTON 1/2 in Tip, 1/2 in. Drive, SAE (SHB22213)
- TEKTON #4 Tip, Phillips Bit Socket 3/8 Inch Drive x #3, 3/8 in. Drive (SHB11203)
- KO-KEN Bit Socket 6mm 6 Point 75mm Z-series 3/8 Sq. Drive (3010MZ.75-6)
- Tekton Sockets & Ratchets