Shop All Screwdrivers
Tekton
T15 Torx Hard Handle Screwdriver
Mfr # DST31150
Zoro # G4059803
product price: $8.00
/ea
$8.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Torx
- Tip Size T15
- Handle Material Glass-Reinforced Nylon
- Handle Design Ergonomic
- Shank Length 4 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # DST31150
- Zoro # G4059803
- UPC # 020209037904
- Country of Origin United States
- Category Screwdrivers
Dimensions
Tip Size | T15 |
Shank Length | 4 in. |
Handle Length | 4.5 in. |
Details
Item | T15 Torx Hard-Handle Screwdriver (Chrome |
Tip Style Group | Torx |
Handle Material | Glass-Reinforced Nylon |
Handle Design | Ergonomic |
Includes | T15 Torx Hard-Handle Screwdriver |
Finish | Chrome |
Shank Shape | Round |
Tip Style | Torx |
Description
T15 Torx Hard-Handle Screwdriver (Chrome
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 7PC THANDLE TORX HEX KEY SET (KDT83517)
- AMPCO SAFETY TOOLS Sheet Metal Hammer, 1 lb., 14" Overall L (H-30FG)
- TOOLFLEX Pro 2-Pack Small Holders, Black (602-1)
- HUSQVARNA STOP SWITCH KIT (582101501)
- TEKTON Slotx1-1/2" Stubby Screwdr 1/4" 1.5 in. Round (26621)
- TEKTON Long 1/4 Inch Slotted High-Torque Black Oxide Blade Screwdriver (DHE14250)
- TEKTON Long 5/16 Inch Slotted High-Torque Screwdriver (DHE34313)
- TEKTON #2 Phillips Hard Handle Screwdriver (DSP31002)
- TEKTON 3/16 Inch Slotted High-Torque Screwdriver (DHS31188)
- TEKTON 3/16 Inch Slotted High-Torque Black Oxide Blade Screwdriver (DHE11188)
- TEKTON T15 Torx High-Torque Screwdriver (DHT31150)
- Tekton Screwdrivers and Nutdrivers