Shop All Bit Sockets
Tekton
T10 Tip, 1/4 in. Drive, Torx
Mfr # SHB04210
Zoro # G7735779
product price: $6.00
/ea
Sold in multiples of 3 for $18.00
$18.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in.
- Measurement Type Torx
- Tip Size T10
- Width 0.50 in.
- Length 1.50 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # SHB04210
- Zoro # G7735779
- UPC # 020209023846
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Drive Size | 1/4 in. |
Tip Size | T10 |
Width | 0.50 in. |
Length | 1.50 in. |
Exposed Blade Length | 0.66 in. |
Shaft Diameter | 0.25 in. |
Details
Measurement Type | Torx |
Item | Star Bit Socket 1/4 Inch Drive x T10 Tor |
Weight | 0.02 lb. |
Description
Star Bit Socket 1/4 Inch Drive x T10 Tor
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Sockets, 3/4" Drive 1-3/16" 12 Point SAE (CMMT19591)
- JOHNSON LEVEL & TOOL Plumb Bob, 12 oz., Steel, Nickel Plated (012)
- LENOX 4" L x Nail Embedded Wood Cutting Reciprocating Saw Blade (20449456RP)
- DRILL AMERICA 13/32" HSS Split Point Jobber Length Drill Bit, Shank Type: Round (DWDSP13/32)
- TEKTON T55 Tip, 3/8 in. Drive, Torx (SHB14255)
- TEKTON #2 Tip, Phillips Bit Socket 1/2 Inch Drive x #2, 1/2 in. Drive (SHB21202)
- TEKTON 3/8 Inch Drive x E14 External Star Socket (SHD12414)
- TEKTON 3/8 in Tip, 1/2 in. Drive, SAE (SHB22210)
- TEKTON 5 mm Tip, 3/8 in. Drive, Metric (SHB13204)
- TEKTON T15 Tip, 1/4 in. Drive, Torx (SHB04215)
- CAPRI TOOLS 3/8 in Drive 7 mm Hex Bit Socket (3-0538)
- Tekton Sockets & Ratchets