Shop All Ratcheting Wrenches
Tekton
Stubby Reversible Ratcheting Combination Wrench Set, 8-Piece - Pouch
Mfr # WRN51086
Zoro # G100618126
Free Shipping & Returns
$102.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Material Chrome-Plated Steel
- Length 11.0 in.
- Height 1.0 in.
- Color Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tekton
- MFR # WRN51086
- Zoro # G100618126
- UPC # 20209008270
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Dimensions
Length | 11.0 in. |
Height | 1.0 in. |
Width | 14.0 in. |
Length (when rolled) | 6.4 in. |
Width (when rolled) | 3.4 in. |
Height (when rolled) | 3.4 in. |
Details
Finish | Chrome |
Material | Chrome-Plated Steel |
Color | Chrome |
Description
Made for tight spaces and including every common size from 5/16 in. to 3/4 in., the TEKTON 8-pc. Stubby Reversible Ratcheting Combination Wrench Set is compactly organized in a roll-up storage pouch with a tailored cover that keeps wrenches from sliding out when you're on the move.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1" Reduced Shank HSS Contractor Drill Bit, 1/2" Shank, 3-Flat Shank (KFD3F1INCH)
- WIHA Torx(R) Plain Torx(R) Key, T10 Tip Size, 2 in Long, 2 in Short (36303)
- BOSCH Impact Driver Bits, Torx(TM), T40, 1" L, PK2 (ITT40102)
- PROTO 3/8" Drive Ratchet Repair Kit, Black Oxide (J5249XLRK-TT)
- TEKTON 11/32 Inch Flex Head 12-Point Ratcheting Combination Wrench (WRC26309)
- TEKTON 15/16 Inch Flex Head 12-Point Ratcheting Combination Wrench (WRC26324)
- TEKTON 22 mm Flex Head 12-Point Ratcheting Combination Wrench (WRC26422)
- TEKTON 16 mm Reversible 12-Point Ratcheting Combination Wrench (WRC23416)
- TEKTON 11/16 Inch Flex Head 12-Point Ratcheting CombinationWrench (WRC26317)
- TEKTON 18 mm Reversible Ratcheting Combination Wrench (WRN56118)
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG Flat 1-1/16"x1-1/8" 12PT Ratchet Bx Wr- (KHRB-3436)
- Tekton Wrenches