Shop All Ratcheting Wrenches
Tekton
Stubby Reversible Ratcheting Combination Wrench Set, 8-Piece - Holder
Mfr # WRN51066
Zoro # G600618237
product price: $95.00
/ea
Free Shipping & Returns
$95.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Chrome
- Material Chrome-Plated Steel
- Length 7.9 in.
- Width 5.4 in.
- Color Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # WRN51066
- Zoro # G600618237
- UPC # 20209008263
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Dimensions
Length | 7.9 in. |
Width | 5.4 in. |
Height | 1.6 in. |
Folded Length | 6.7 in. |
Details
Finish | Chrome |
Material | Chrome-Plated Steel |
Color | Chrome |
Description
Made for tight spaces and including every common size from 5/16 in. to 3/4 in., the TEKTON 8-pc. Stubby Reversible Ratcheting Combination Wrench Set is compactly organized in a wrench holder with nonslip grippers that lock the wrenches in place when you're on the move.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket 21mm 6 Point 80mm 3/8 Sq. Drive (13300M-21)
- STARRETT Inside Spring Caliper, 4 In, Solid (73A-4)
- CLEVELAND Q-AMD™ 135° Aircraft Maint. Short Flute Jobber Lngth Dril Cleveland 3780 Steam Oxide HSS-CO 8% #17 (C15932)
- WESTWARD Spiral Point Tap, Plug, 2 (5TWC5)
- TEKTON 9 mm Reversible 12-Point Ratcheting Combination Wrench (WRC23409)
- TEKTON 13/16 Inch Flex Head 12-Point Ratcheting Combination Wrench (WRC26321)
- TEKTON 1/4 Inch Flex Head 12-Point Ratcheting Combination Wrench (WRC26306)
- TEKTON 5/8 x 11/16 Inch Long Flex 12-Point Ratcheting Box End Wrench (WRB36316)
- TEKTON 13 mm Flex Head 12-Point Ratcheting Combination Wrench (WRC26413)
- TEKTON 3/8 Inch Reversible 12-Point Ratcheting Combination Wrench (WRC23310)
- PROTO Ratcheting Wrench, Head Size 1/2 in. (JSCR16T)
- Tekton Wrenches