Shop All Ratcheting Wrenches
Tekton
Stubby Ratcheting Combination Wrench Set, 20-Piece (5/16-3/4", 8-19mm) - Pouch
Mfr # WRN50361
Zoro # G003547806
product price: $159.00
/ea
Free Shipping & Returns
$159.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Material Chrome-Plated Steel
- Number of Pieces 20
- Color Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # WRN50361
- Zoro # G003547806
- UPC # 20209994856
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Details
Finish | Chrome |
Material | Chrome-Plated Steel |
Number of Pieces | 20 |
Color | Chrome |
Description
With a short length and slim body, the TEKTON 20-pc. Stubby Combination Wrench Set contains every common size from 5/16 to 3/4 in. and every size from 8 to 19 mm compactly organized in roll-up storage pouches with tailored covers that keep wrenches from sliding out when you're on the move.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/4 in Drive, 2-3/8" Triple Square SAE Socket, 12 Points (J5576)
- INNOVATIVE COMPONENTS Pop Pin Weld On Barrel, 3/8" Tip Dia., 0.600"L, Ball Knob (GI3/8-1.5LOB-B3)
- MAG-MATE Magnetic Retriever, 5 lb. Pull (906)
- ZORO SELECT Drill Bushing, H, Drill Size 25/64 In (H488JY)
- TEKTON 8 x 10 mm Long Flex 12-Point Ratcheting Box End Wrench (WRB36408)
- TEKTON 1/2 x 9/16 Inch Long Flex 12-Point Ratcheting Box End Wrench (WRB36313)
- TEKTON 7/16 Inch Flex Head 12-Point Ratcheting Combination Wrench (WRC26311)
- TEKTON 3/4 Inch Reversible 12-Point Ratcheting Combination Wrench (WRC23319)
- TEKTON 1/2 Inch Reversible 12-Point Ratcheting Combination Wrench (WRC23313)
- TEKTON 23 mm Flex Head 12-Point Ratcheting Combination Wrench (WRC26423)
- AMERICAN FORGE & FOUNDRY Torque Wrenches Ratcheting (41054)
- Tekton Ratcheting Wrenches