Shop All Screwdriver Sets
Tekton
Stubby Hard Handle Screwdriver Set, 2-Piece (#2, 1/4 in.)
Mfr # DRV42000
Zoro # G4060232
product price: $10.89
/ea
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Glass-Reinforced Nylon
- Handle Design Ergonomic
- Shank Length Set
- Includes 2-pc stubby 1-1/2 inch screwdrivers: #2 Phillips, 1/4 in. slotted
- Tip Style Phillips, Slotted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # DRV42000
- Zoro # G4060232
- UPC # 020209038086
- Country of Origin United States
- Category Screwdriver Sets
Dimensions
Shank Length | Set |
Handle Length | Set |
Details
Item | Stubby Hard-Handle Chrome Blade Screwdri |
Handle Material | Glass-Reinforced Nylon |
Handle Design | Ergonomic |
Includes | 2-pc stubby 1-1/2 inch screwdrivers: #2 Phillips, 1/4 in. slotted |
Tip Style | Phillips, Slotted |
Shank Shape | Round |
Finish | Chrome |
Description
Stubby Hard-Handle Chrome Blade Screwdri
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ball Lock Pin, L-Handle, 1/4" Pin Dia. (LBL-SS7113)
- CHANNELLOCK Aviation Snip, Offset, Right, 10", Offset, Right, 9.6" (610FR)
- INGERSOLL-RAND Ingersoll Rand 119MAXK Long Barrel Air Hammer Kit (118MAXK)
- HYDE Black Silver 0 Putty Knife, 114 in W Blade, HCS Blade, Nylon Handle (2000)
- TEKTON High-Torque Screwdriver Set with Holder, 8-Piece (#0-#3, 1/8-5/16 in.) (DRV43505)
- TEKTON Long Hard-Handle Screwdriver Set, 2-Piece (#2, 1/4 in.) (DRV42013)
- TEKTON High-Torque Black Oxide Blade Screwdriver Set, 22-Piece (#0-#3, 1/8-5/16 in., T10-30) (DRV41236)
- TEKTON Hard Handle Screwdriver Set with Holder, 8-Piece (#0-#3, 1/8-5/16 in.) (DRV42505)
- TEKTON Stubby High-Torque Black Oxide Blade Screwdriver Set, 2-Piece (#2, 1/4 in.) (DRV41232)
- TEKTON High-Torque Black Oxide Blade Screwdriver Set, 10-Piece (#0-#3, 1/8-5/16 in.) (DRV41239)
- MILWAUKEE TOOL 10 pc. Precision Screwdriver Set (48-22-2612)
- Tekton Screwdrivers and Nutdrivers