Shop All Combination Wrench Sets
Tekton
Stubby Combination Wrench Set w/Pouch, 25-Piece 1/4-3/4 in., 6-19 mm
Mfr # WCB94403
Zoro # G910369843
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SAE or Metric SAE, Metric
- Finish Chrome
- Number of Pieces 25
- Includes 25-pc. stubby combination wrenches: 1/4-3/4 in., 6-19 mm
- Features Stubby length
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # WCB94403
- Zoro # G910369843
- Country of Origin Taiwan, Province of China
- Category Combination Wrench Sets
Dimensions
Size | 1/4 in-3/4 in, 6-19 mm |
Details
SAE or Metric | SAE, Metric |
Finish | Chrome |
Number of Pieces | 25 |
Includes | 25-pc. stubby combination wrenches: 1/4-3/4 in., 6-19 mm |
Features | Stubby length |
Material | Steel |
Description
- •Short length and a slim body make it easy to operate in areas with limited room
- •Open end is angled 15 degrees so the wrench can be flipped over to engage fasteners twice as often in tight spaces
- •12-point box end doubles the access angles of a 6-point and is offset 15 degrees to create clearance for fingers
- •Box end opening is designed to grip flat sides of fastener heads, not corners, to prevent round-off
- •Includes roll-up storage pouch with tailored cover that keeps wrenches in place so they can't slide out
- •11-pc. inch stubby combination wrenches: 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4 in.
- •14-pc. metric stubby combination wrenches: 6, 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19 mm
- •Black stubby wrench pouch
- •Red stubby wrench pouch
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Laser Tripod with Tilting Head (DW0881T)
- WIDIA Spiral Point Tap, M12-1.75, Metric, 2 Flutes, TiCN (VTSFT6580)
- VIKAN Hand Scraper Item, Blue, Blade 4" W (40123)
- SPYDER 6" L x General Purpose Cutting Reciprocating Saw Blade (200199)
- TEKTON Combination Wrench Set w/Modular Slotted Organizer, 19-Piece 1/4 - 1-1/4 in. (WCB95103)
- TEKTON Combination Wrench Set with Pouch, 11-Piece (1/4-3/4 in.) (WCB94101)
- TEKTON Combination Wrench Set, 4-Piece (1-5/16 - 1-1/2 in.) (WCB90102)
- TEKTON Combination Wrench Set, 19-Piece (1/4 - 1-1/4 in.) (WCB90104)
- TEKTON Combination Wrench Set with Rack, 19-Piece (6-24 mm) (WCB91202)
- TEKTON Stubby Combination Wrench Set w/Pouch, 14-Piece 6-19 mm (WCB94402)
- WERA Combination Wrench Set, Metric, 4 pcs. (05020090001)
- Tekton Wrenches