Shop All Combination Wrench Sets
Tekton
Stubby Combination Wrench Set w/Modular Slotted Organizer, 25-Piece 1/4 - 3/4 in., 6 - 19 mm
Mfr # WCB95403
Zoro # G510369632
product price: $102.99
/ea
Free Shipping & Returns
$102.99
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
- Brand Tekton
- MFR # WCB95403
- Zoro # G510369632
- Country of Origin Taiwan, Province of China
- Category Combination Wrench Sets
Description
The TEKTON 25-pc. Stubby Combination Wrench Set is a complete inch and metric set with every size wrench from 1/4 inch to 3/4 inch, and 6 mm to 19 mm. Open ends are angled 15° and box ends are designed to grip flat sides of fastener heads, not corners, to prevent round-off. Set comes with Modular Slotted Organizers, allowing you to customize your wrench organization system.
- •Short Length: The short length and slim body make it easy to operate in areas with limited room
- •Angled Open End: To reduce the working swing arc in tight spaces, the wrenches' open end is angled 15 degrees so the wrench can be flipped over with each rotation to engage the fastener twice as often
- •Offset Box End: The wrenches' box end is offset 15 degrees, creating clearance for your fingers and making it easier to reach around obstructions
- •Corrosion Resistant Finish: Polished chrome finish easily wipes clean and protects wrenches from corrosion
- •12-Point Box End: A 12-point box end doubles the access angles of a 6-point box end
- •Compact Custom Wrench Organization: Tekton modular slotted organizers allow you to customize your wrench organization system
- •11-pc. inch stubby combination wrenches
- •14-pc. metric stubby combination wrenches: 6, 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19 mm
- •7-pc. large modular slotted organizers
- •4-pc. small modular slotted organizers
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
- RIDGID Strap Wrench, 5-1/4 In Dia Cap (5P)
- KNAACK Storagemaster® Drawer, 22 in. L x 16 in. W, Steel, White (476-3)
- GUARDAIR Thumb Lever Air Gun, 72" Extension (900LJ072AA)
- OSG Spiral Point Tap Plug, 2 Flutes (2884401)
- TEKTON Combination Wrench Set, 34-Piece (1/4-1 in., 6-24 mm) (WCB90302)
- TEKTON Combination Wrench Set with Pouch, 46-Piece (1/4 - 1-1/4 in., 6-32 mm) (WCB94303)
- TEKTON Combination Wrench Set, 9-Piece (42-50 mm) (WCB90201)
- TEKTON Combination Wrench Set, 9-Piece (33-41 mm) (WCB90202)
- TEKTON Combination Wrench Set, 8-Piece (1-9/16 - 2 in.) (WCB90101)
- TEKTON Combination Wrench Set with Holder, 25-Piece (1/4-3/4 in., 6-19 mm) (WCB92301)
- PROTO Combo Wrench Set, Antislip, 3/8-3/4 in, 7Pc (J1270A)
- Tekton Wrenches