Shop All Combination Wrench Sets
Tekton
Stubby Combination Wrench Set with Holder, 20-Piece (5/16-3/4 in., 8-19 mm)
Mfr # WCB91601
Zoro # G003547929
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Number of Pieces 20
- Material Chrome-Plated Steel
- Color Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # WCB91601
- Zoro # G003547929
- UPC # 20209994801
- Country of Origin Taiwan, Province of China
- Category Combination Wrench Sets
Details
Finish | Chrome |
Number of Pieces | 20 |
Material | Chrome-Plated Steel |
Color | Chrome |
Description
Made for tight spaces and including every common size from 5/16 to 3/4 in and every size from 8 to 19 mm, the TEKTON 20-pc. Stubby Combination Wrench Set is compactly organized in the wrench holders with nonslip grippers that lock the wrenches in place when you're on the move.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESSEY Clamp, Service Part, Replacement Swivel, 3101339 (3101339)
- BOSCH Tool Organizer, 12-3/4"L x 16-1/4"W x 2-1/2"H (ORG1A-RED)
- M.A. FORD Twister Hi-Roc Drill, 2.50Mm (20009840)
- PFERD 10" Milled Tooth Half Round File, Tanged - Bastard Cut (13009)
- TEKTON Combination Wrench Set, 25-Piece (1/4-3/4 in., 6-19 mm) (WCB90305)
- TEKTON Combination Wrench Set, 19-Piece (1/4 - 1-1/4 in.) (WCB90104)
- TEKTON Combination Wrench Set w/Wall Hanger, 27-Piece 6-32 mm (WCB96201)
- TEKTON Stubby Combination Wrench Set, 25-Piece 1/4-3/4 in., 6-19 mm (WCB90403)
- TEKTON Combination Wrench Set, 9-Piece (42-50 mm) (WCB90201)
- TEKTON Combination Wrench Set with Holder, 25-Piece (1/4-3/4 in., 6-19 mm) (WCB92301)
- KD TOOLS Combo Wrench Set, Large, SAE, 12 pt., 5 pcs. (81921)
- Tekton Combination Wrench Sets