Shop All Combination Wrench Sets
Tekton
Stubby Combination Wrench Set w/Holder, 14-Piece 6-19 mm
Mfr # WCB92402
Zoro # G810369844
product price: $55.99
/ea
$55.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Finish Chrome
- Number of Pieces 14
- Includes 14-pc. stubby combination wrenches: 6-19 mm
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # WCB92402
- Zoro # G810369844
- Country of Origin Taiwan, Province of China
- Category Combination Wrench Sets
Dimensions
Size | 6-19 mm |
Details
SAE or Metric | Metric |
Finish | Chrome |
Number of Pieces | 14 |
Includes | 14-pc. stubby combination wrenches: 6-19 mm |
Material | Steel |
Features | Stubby length |
Description
- •Short length and a slim body make it easy to operate in areas with limited room
- •Open end is angled 15 degrees so it can flip over and engage fasteners twice as often in tight spaces
- •12-point box end doubles the access angles of a 6-point and is offset 15 degrees to create clearance for fingers
- •Box end opening is designed to grip flat sides of fastener head, not corners, to prevent round-off
- •Includes wrench holder with space-saving folding handle and nonslip grippers to lock in wrenches
- •14-pc. metric stubby combination wrenches: 6, 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19 mm
- •Red stubby wrench holder
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS 1/2" Drive, 21mm Metric Socket, 6 Points (32521)
- DRILL AMERICA 1-1/4" Reduced Shank HSS Drill Bit 1/2" Shank, Number of Flutes: 2 (D/ARSD1-1/4)
- HHIP 1/8-1/2" 6 Piece 4-Flute M2 Ball Nose End Mill Set (8001-0007)
- RUKO Twist drill DIN338, ground split, PK10 (214055)
- TEKTON 45-Degree Offset Box End Wrench Set with Holder, 11-Piece (6-32 mm) (WBE24411)
- TEKTON Combination Wrench Set with Rack, 11-Piece (1/4-3/4 in.) (WCB91103)
- TEKTON Combination Wrench Set with Rack, 19-Piece (6-24 mm) (WCB91202)
- TEKTON Stubby Combination Wrench Set w/Modular Slotted Organizer, 14-Piece 6 - 19 mm (WCB95402)
- TEKTON Combination Wrench Set with Pouch, 19-Piece (1/4 - 1-1/4 in.) (WCB94103)
- TEKTON Combination Wrench Set w/Modular Slotted Organizer, 46-Piece 1/4 - 1-1/4 in., 6 - 32 mm (WCB95303)
- KD TOOLS Universal Spline Combo Set, SAE, 7 pcs. (86452)
- Tekton Wrenches