Shop All Combination Wrench Sets
Tekton
Stubby Combination Wrench Set w/Holder, 11-Piece 1/4-3/4 in.
Mfr # WCB92401
Zoro # G110369766
product price: $40.00
/ea
$40.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Finish Chrome
- Number of Pieces 11
- Includes 11-pc. stubby combination wrenches: 1/4-3/4 in.
- Size 1/4-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # WCB92401
- Zoro # G110369766
- Country of Origin Taiwan, Province of China
- Category Combination Wrench Sets
Dimensions
Size | 1/4-3/4 in |
Details
SAE or Metric | SAE |
Finish | Chrome |
Number of Pieces | 11 |
Includes | 11-pc. stubby combination wrenches: 1/4-3/4 in. |
Material | Steel |
Features | Stubby length |
Description
- •Short length and a slim body make it easy to operate in areas with limited room
- •Open end is angled 15 degrees so it can flip over and engage fasteners twice as often in tight spaces
- •12-point box end doubles the access angles of a 6-point and is offset 15 degrees to create clearance for fingers
- •Box end opening is designed to grip flat sides of fastener head, not corners, to prevent round-off
- •Includes wrench holder with space-saving folding handle and nonslip grippers to lock in wrenches
- •11-pc. inch stubby combination wrenches: 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4 in.
- •Black stubby wrench holder
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1/2" Drive Deep Impact Socket 33 mm Size, Deep Socket, Black Phosphate (49-66-6294)
- BON TOOL Bon 50-111 Corner Pole Only 12 Foot, Model R (50-111)
- COBRA CARBIDE 3xD High Perf, Non-Coolant Drill, Drill Bit Size: 5/8" (51524)
- EKLIND Metric Plain Hex Key, 1.3 mm Tip Size, 2 27/32 in Long, 17/32 in Short, 10 PK (15602)
- TEKTON Combination Wrench Set with Pouch, 27-Piece (6-32 mm) (WCB94203)
- TEKTON Combination Wrench Set, 15-Piece 1/4 - 1 in. (WCB90106)
- TEKTON Stubby and Standard Length Combination Wrench Set w/Pouch, 50-Piece 1/4-3/4 in., 6-19 mm (WCB94902)
- TEKTON Combination Wrench Set, 25-Piece (1/4-3/4 in., 6-19 mm) (WCB90305)
- TEKTON Combination Wrench Set with Pouch, 14-Piece (6-19 mm) (WCB94201)
- TEKTON Stubby Combination Wrench Set w/Modular Slotted Organizer, 25-Piece 1/4 - 3/4 in., 6 - 19 mm (WCB95403)
- WESTWARD Open End Wrench Set, 15 Deg, 1/4-1 in., 8Pc (1EYD7)
- Tekton Combination Wrench Sets