Shop All Combination Wrench Sets
Tekton
Stubby Combination Wrench Set, 25-Piece 1/4-3/4 in., 6-19 mm
Mfr # WCB90403
Zoro # G710369722
product price: $82.39
/ea
Free Shipping & Returns
$82.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SAE or Metric SAE, Metric
- Finish Chrome
- Number of Pieces 25
- Includes 25-pc. stubby combination wrenches: 1/4-3/4 in., 6-19 mm
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # WCB90403
- Zoro # G710369722
- Country of Origin Taiwan, Province of China
- Category Combination Wrench Sets
Dimensions
Size | 1/4 in-3/4 in, 6-19 mm |
Details
SAE or Metric | SAE, Metric |
Finish | Chrome |
Number of Pieces | 25 |
Includes | 25-pc. stubby combination wrenches: 1/4-3/4 in., 6-19 mm |
Material | Steel |
Features | Stubby length |
Description
- •Short length and a slim body make it easy to operate in areas with limited room
- •Open end is angled 15 degrees so it can flip over and engage fasteners twice as often in tight spaces
- •12-point box end doubles the access angles of a 6-point and is offset 15 degrees to create clearance for fingers
- •Box end opening is designed to grip flat sides of fastener head, not corners, to prevent round-off
- •Includes wrench holder with space-saving folding handle and nonslip grippers to lock in wrenches
- •11-pc. inch stubby combination wrenches: 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4 in.
- •14-pc. metric stubby combination wrenches: 6, 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL EXACT 1" Die (49-16-2664)
- INNOVATIVE COMPONENTS Lock Pin, Ring, 3 In, 3/8 (GL6X3000R----X0)
- V-8 TOOLS Straight Bar Puller 10ton Set (V8T4210)
- WESTWARD 4-Cutter Hammer Drill Bit 5/8" x 22-1/2"L, SDS Max (22UW57)
- TEKTON Stubby and Standard Length Combination Wrench Set, 71-Piece 1/4 - 1-1/4 in., 6 - 32 mm (WCB90904)
- TEKTON Combination Wrench Set, 46-Piece (1/4 - 1-1/4 in., 6-32 mm) (WCB90301)
- TEKTON Stubby and Standard Length Combination Wrench Set, 50-Piece 1/4-3/4 in., 6-19 mm (WCB90903)
- TEKTON Stubby Combination Wrench Set, 8-Piece (5/16-3/4 in.) - Holder (WRN01066)
- TEKTON Combination Wrench Set with Rack, 11-Piece (1/4-3/4 in.) (WCB91103)
- TEKTON Stubby and Standard Length Combination Wrench Set w/Pouch, 50-Piece 1/4-3/4 in., 6-19 mm (WCB94902)
- PROTO Combo Wrench Set, Antislip, 3/8-3/4 in, 7Pc (J1270A)
- Tekton Wrenches