Shop All Combination Wrench Sets
Tekton
Stubby Combination Wrench Set, 14-Piece 6-19 mm
Mfr # WCB90402
Zoro # G010369750
product price: $50.00
/ea
$50.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Finish Chrome
- Number of Pieces 14
- Includes 14-pc. stubby combination wrenches: 6-19 mm
- Size 6-19 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # WCB90402
- Zoro # G010369750
- Country of Origin Taiwan, Province of China
- Category Combination Wrench Sets
Dimensions
Size | 6-19 mm |
Details
SAE or Metric | Metric |
Finish | Chrome |
Number of Pieces | 14 |
Includes | 14-pc. stubby combination wrenches: 6-19 mm |
Features | Stubby length |
Material | Steel |
Description
- •Short length and a slim body make it easy to operate in areas with limited room
- •Open end is angled 15 degrees so the wrench can be flipped over to engage fasteners twice as often in tight spaces
- •12-point box end doubles the access angles of a 6-point and is offset 15 degrees to create clearance for fingers
- •Box end opening is designed to grip flat sides of fastener heads, not corners, to prevent round-off
- •14-pc. metric stubby combination wrenches: 6, 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KYOCERA Turning Insert, Triangle, TPG 322 TN610 (TPG322TN610)
- STANLEY 21 oz. Soft Face Dead Blow Hammer. 12 7/8 in L, 1 3/4 in Face Dia, Steel, Orange (57-543)
- KIPP Adjustable Handle, Size: 2 M10X40 Zinc, Black Satin, Comp: Steel (K0116.2101X40)
- GREENFIELD THREADING Straight Flute Hand Tap Plug, 4 Flutes (306002)
- TEKTON Combination Wrench Set, 9-Piece (42-50 mm) (WCB90201)
- TEKTON Combination Wrench Set w/Wall Hanger, 19-Piece 1/4 - 1-1/4 in. (WCB96101)
- TEKTON Stubby Combination Wrench Set w/Pouch, 25-Piece 1/4-3/4 in., 6-19 mm (WCB94403)
- TEKTON Stubby Combination Wrench Set w/Pouch, 14-Piece 6-19 mm (WCB94402)
- TEKTON Combination Wrench Set with Holder, 25-Piece (1/4-3/4 in., 6-19 mm) (WCB92301)
- TEKTON Stubby and Standard Length Combination Wrench Set w/Pouch, 50-Piece 1/4-3/4 in., 6-19 mm (WCB94902)
- KLEIN TOOLS Combination Wrench Set, 9-Piece (68402)
- Tekton Wrenches