Shop All Ratcheting Wrenches
Tekton
Stubby and Standard Length Ratcheting Wrench Set, 52-Piece (1/4 - 1", 6-24mm)
Mfr # WRN53602
Zoro # G203547811
product price: $408.99
/ea
Free Shipping & Returns
$408.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Material Chrome-Plated Steel
- Number of Pieces 52
- Color Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # WRN53602
- Zoro # G203547811
- UPC # 20209994955
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Details
Finish | Chrome |
Material | Chrome-Plated Steel |
Number of Pieces | 52 |
Color | Chrome |
Description
The TEKTON 52-pc. Ratcheting Combination Wrench Set includes every common size from 1/4 to 1 in. and every size from 6 to 24 mm.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Band Saw Blade, 9 ft. 7-1/2 in L, 3/4" W, 14 TPI, 0.032" Thick, Carbon Steel (ZHEFR14-9'7-1/2)
- DRILL AMERICA .3670 HSS Straight Shank Chucking Reamer (DWRR.3670)
- MRCOOL Two-Tone Tool Bag (MTB)
- OX TOOLS Pro Brick Hammer 24oz (OX-P082424)
- TEKTON 3/4 Inch Reversible 12-Point Ratcheting Combination Wrench (WRC23319)
- TEKTON 13/16 Inch Reversible 12-Point Ratcheting Combination Wrench (WRC23321)
- TEKTON 9 mm Flex Head 12-Point Ratcheting Combination Wrench (WRC26409)
- TEKTON 11 mm Reversible 12-Point Ratcheting Combination Wrench (WRC23411)
- TEKTON 14 mm Reversible 12-Point Ratcheting Combination Wrench (WRC23414)
- TEKTON 9 mm Stubby Reversible Ratcheting Combination Wrench (WRN51109)
- WESTWARD Ratcheting Wrench, Head Size 21mm (34D941)
- Tekton Ratcheting Wrenches