Shop All Ratcheting Wrenches
Tekton
Stubby and Standard Length Ratcheting Wrench Set, 48-Piece (1/4-1", 8-22mm) - Holder
Mfr # WRN53622
Zoro # G803547839
product price: $390.00
/ea
Free Shipping & Returns
$390.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Material Chrome-Plated Steel
- Number of Pieces 48
- Color Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # WRN53622
- Zoro # G803547839
- UPC # 20209994979
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Details
Finish | Chrome |
Material | Chrome-Plated Steel |
Number of Pieces | 48 |
Color | Chrome |
Description
Including every common size from 1/4 to 1 in. and every size from 8 to 22 mm, the TEKTON 48-pc. Ratcheting Combination Wrench Set is compactly organized in the wrench holders with nonslip grippers that lock the wrenches in place when you're on the move.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Band Saw Blade, 11 ft. L, 1" W, 14 TPI, 0.035" Thick, Bimetal (91761-11)
- INGERSOLL-RAND Impact Wrench Grip (231G-747)
- MILWAUKEE TOOL PACKOUT Customizable Work Top (48-22-8488)
- PROTO Socket Bit 1/2 in Dr, 7 1/8 in L, Chrome (J54411/2XL)
- TEKTON 9 x 11 mm Long Flex 12-Point Ratcheting Box End Wrench (WRB36409)
- TEKTON 21 mm Reversible 12-Point Ratcheting Combination Wrench (WRC23421)
- TEKTON 1 Inch Reversible 12-Point Ratcheting Combination Wrench (WRC23325)
- TEKTON 12 mm Reversible 12-Point Ratcheting Combination Wrench (WRC23412)
- TEKTON 5/16 Inch Flex Head 12-Point Ratcheting Combination Wrench (WRC26308)
- TEKTON 23 mm Reversible 12-Point Ratcheting Combination Wrench (WRC23423)
- GEDORE Torque Wrench Head, Ratchet, 9x12, 1/2" (7412-02)
- Tekton Ratcheting Wrenches & Sets