Shop All Ratcheting Wrenches
Tekton
Stubby and Standard Length Ratcheting Wrench Set, 41-Piece (1/4-3/4", 8-19mm) - Holder
Mfr # WRN53621
Zoro # G003547820
Free Shipping & Returns
$294.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Material Chrome-Plated Steel
- Number of Pieces 41
- Color Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tekton
- MFR # WRN53621
- Zoro # G003547820
- UPC # 20209994962
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Details
Finish | Chrome |
Material | Chrome-Plated Steel |
Number of Pieces | 41 |
Color | Chrome |
Description
Including every common size from 1/4 to 3/4 in. and every size from 8 to 19 mm, the TEKTON 41-pc. Ratcheting Combination Wrench Set is compactly organized in the wrench holders with nonslip grippers that lock the wrenches in place when you're on the move.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GERBER Short Stack Multi-Tool, 15 Functions (31-002997)
- PROTO 1/2" Drive, Metric 27mm Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J5327MCF)
- CENTURY DRILL & TOOL Rethreading Tap Metric Right Hand 10.0X1.50Mm Overall Length 49Mm (92006)
- SK HAND TOOLS Torque Wrench, 3/4 Dr 100-600 ft. lbs. M (77600)
- TEKTON 9 mm Reversible 12-Point Ratcheting Combination Wrench (WRC23409)
- TEKTON 11/16 Inch Stubby Reversible Ratcheting Combination Wrench (WRN51013)
- TEKTON 3/4 Inch Flex Head 12-Point Ratcheting Combination Wrench (WRC26319)
- TEKTON 9 mm Stubby Reversible Ratcheting Combination Wrench (WRN51109)
- TEKTON 13 x 15 mm Long Flex 12-Point Ratcheting Box End Wrench (WRB36413)
- TEKTON 8 x 10 mm Long Flex 12-Point Ratcheting Box End Wrench (WRB36408)
- WILLIAMS Williams Combo Ratchet Wrench Set, 9 pcs. (MWS-1123NRC)
- Tekton Ratcheting Wrenches