Shop All Combination Wrench Sets
Tekton
Stubby and Standard Length Combination Wrench Set w/Pouch, 50-Piece 1/4-3/4 in., 6-19 mm
Mfr # WCB94902
Zoro # G710369630
product price: $240.00
/ea
Free Shipping & Returns
$240.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SAE or Metric SAE, Metric
- Finish Chrome
- Number of Pieces 50
- Includes Stubby and Standard length combination wrenches: 1/4-3/4 in, 6-19 mm
- Size 1/4 in-3/4 in, 6-19 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # WCB94902
- Zoro # G710369630
- Country of Origin Taiwan, Province of China
- Category Combination Wrench Sets
Dimensions
Size | 1/4 in-3/4 in, 6-19 mm |
Details
SAE or Metric | SAE, Metric |
Finish | Chrome |
Number of Pieces | 50 |
Includes | Stubby and Standard length combination wrenches: 1/4-3/4 in, 6-19 mm |
Features | Stubby and standard length |
Material | Steel |
Description
- •No Skipped Sizes: this 50-piece set contains a full range of stubby and standard length wrenches from 1/4 inch to 3/4 inch, and 6 mm to 19 mm
- •Angled Open End: to reduce the working swing arc in tight spaces, the wrenches' open end is angled 15 degrees so the wrench can be flipped over with each rotation to engage the fastener twice as often
- •Offset Box End: the wrenches' box end is offset 15 degrees, creating clearance for your fingers and making it easier to reach around obstructions
- •Corrosion Resistant Finish: polished chrome finish easily wipes clean and protects wrenches from corrosion
- •Includes compact roll-up pouches that keep wrenches well-packed and unable to slide out
- •11-pc. inch stubby combination wrenches: 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4 in.
- •14-pc. metric stubby combination wrenches: 6, 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19 mm
- •11-pc. inch standard length combination wrenches: 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4 in.
- •14-pc. metric standard length combination wrenches: 6, 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19 mm
- •Black, red stubby wrench pouch; Black, red wrench pouch
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 12pc. Convertible Retaining Ring Pliers Set (J360B) (J360B)
- ASSENMACHER SPECIALTY TOOLS SKT T-30 TAMPER PROOF TORX (AH3000 T-30)
- SLICE Fixed Utility, 5 1/2 in L (10416)
- VEGA Impactech Square 10 Pc Set (P150RCS10)
- TEKTON Combination Wrench Set w/Modular Slotted Organizer, 14-Piece 6 - 19 mm (WCB95201)
- TEKTON Combination Wrench Set w/Modular Slotted Organizer, 19-Piece 6 - 24 mm (WCB95202)
- TEKTON Combination Wrench Set with Rack, 15-Piece (1/4-1 in.) (WCB92106)
- TEKTON Combination Wrench Set, 25-Piece (1/4-3/4 in., 6-19 mm) (WCB90305)
- TEKTON Combination Wrench Set w/Modular Slotted Organizer, 11-Piece 1/4 - 3/4 in. (WCB95101)
- TEKTON 45-Degree Offset Box End Wrench Set with Holder, 11-Piece (6-32 mm) (WBE24411)
- BETA Wrench Set, 8 pcs. (000550650)
- Tekton Combination Wrench Sets