Shop All Screwdrivers
Tekton
Stubby #2 Phillips High-Torque Screwdriver
Mfr # DHP30002
Zoro # G300618186
Sold in multiples of 2 for $12.38
$12.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4.0 in.
- Color Black
- Handle Length 2.5 in.
- Material Chrome-Plated Steel
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tekton
- MFR # DHP30002
- Zoro # G300618186
- UPC # 20209052877
- Country of Origin United States
- Category Screwdrivers
Dimensions
Overall Length | 4.0 in. |
Handle Length | 2.5 in. |
Height | 1.5 in. |
Width | 1.5 in. |
Shaft Diameter | 0.250 in. |
Exposed Blade Length | 1.5 in. |
Details
Color | Black |
Material | Chrome-Plated Steel |
Finish | Chrome |
Description
Blending power and speed, the unique handle of the TEKTON #2 Phillips x 1-1/2 in. High-Torque Screwdriver combines three-sided geometry for maximum torque and rounded top and bottom sections that let your fingertips work quickly to spin long fasteners.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3/4" Drive Deep Impact Socket 36 mm Size, Deep Socket, Black Phosphate (49-66-6411)
- WILLIAMS Williams Angle Wrench, Double, Open End, 1-1/16" (3734)
- STARRETT Band Saw Blade, 10 ft. 5 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Bimetal (99102-10-05)
- RIDGID Drop Head Auger, 4 In. L, Steel (T-217)
- TEKTON T20 Torx Hard Handle Screwdriver (DST31200)
- TEKTON 5/16 Inch Slotted High-Torque Screwdriver (DHE31313)
- TEKTON Hex x 4" Screwdriver 4mm 4 in. Round (DHX21040)
- TEKTON Slotx1-1/2" Stubby Screwdr 1/4" 1.5 in. Round (26621)
- TEKTON Hex x 4" Screwdriver 1/4" 4 in. Round (DHX11250)
- TEKTON Hex x 4" Screwdriver 2.5mm 4 in. Round (DHX21025)
- SK PROFESSIONAL TOOLS Screwdriver 5/16 in Round with Hex Bolster (85206)
- Tekton Screwdrivers