Shop All Screwdrivers
Tekton
Stubby 1/4 Inch Slotted High-Torque Black Oxide Blade Screwdriver
Mfr # DHE10250
Zoro # G605299998
Sold in multiples of 2 for $12.00
$12.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Slotted
- Shank Length 1 in.
- Material Steel
- Finish Black Oxide
- Tip Style Slotted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tekton
- MFR # DHE10250
- Zoro # G605299998
- UPC # 20209991299
- Country of Origin United States
- Category Screwdrivers
Dimensions
Tip Size | 1/4 in. |
Shank Length | 1 in. |
Overall Length | 3.5 inch |
Details
Item | Slotted Screwdriver |
Tip Style Group | Slotted |
Material | Steel |
Finish | Black Oxide |
Tip Style | Slotted |
Description
Blending power and speed, the unique handle of the TEKTON stubby 1/4 in. Slotted x 1 in. High-Torque Screwdriver combines three-sided geometry for maximum torque and rounded top and bottom sections that let your fingertips work quickly to spin long fasteners.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Plumber's Kit Replacement Straps (69347)
- PALADIN 6 1/4 in Wire Stripper 2mm Outer Jacket (PA1177)
- MORSE Band Saw Blade, 12 ft. 6 in L, 1/2" W, 10 TPI, 0.025" Thick, Carbon Steel (ZHEDR10 -12'6)
- OSG Carbide End Mill, 3/16in dia., 5/8in Cut L (HP434-1872)
- TEKTON 5/16 Inch Slotted High-Torque Black Oxide Blade Screwdriver (DHE11313)
- TEKTON 1/8 Inch Slotted High-Torque Black Oxide Blade Screwdriver (DHE11125)
- TEKTON Long 3/16 Inch Slotted High-Torque Black Oxide Blade Screwdriver (DHE14188)
- TEKTON 1/4 Inch Slotted High-Torque Screwdriver (DHS31250)
- TEKTON S2 Square High-Torque Screwdriver (DHQ31002)
- TEKTON T27 x 4" Screwdriver 4 in. Round (26805)
- XCELITE 1/4" 4" Round (R144N)
- Tekton Screwdrivers and Nutdrivers