Shop All Screwdrivers
Tekton
Stubby 1/4 Inch Slotted Hard Handle Screwdriver
Mfr # DSS30250
Zoro # G4059410
product price: $6.29
/ea
Sold in multiples of 2 for $12.58
$12.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Handle Material Glass-Reinforced Nylon
- Handle Design Ergonomic
- Shank Length 1.5 in.
- Includes Stubby 1/4 Inch Slotted Hard-Handle Screwdriver
- Shank Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # DSS30250
- Zoro # G4059410
- UPC # 020209037737
- Country of Origin United States
- Category Screwdrivers
Dimensions
Shank Length | 1.5 in. |
Handle Length | 2.4 in. |
Details
Item | Stubby 1/4" Slotted Hard-Handle Screwdri |
Handle Material | Glass-Reinforced Nylon |
Handle Design | Ergonomic |
Includes | Stubby 1/4 Inch Slotted Hard-Handle Screwdriver |
Shank Shape | Round |
Finish | Chrome |
Tip Style | Slotted |
Description
Stubby 1/4 In. Slotted Hard-Handle Screwdri
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 6PC 135° Heavy-Duty Mechanics Length Drill Set Cle-Line 1875R Black & Gold HSS 1/16-3/8 (C22309)
- INGERSOLL-RAND 20.0 1/2" Retaining Ring (W7152P)
- IRWIN ADJUSTABLE WRENCH 6""L (2078606)
- STEINEL Heat Gun, Electric Powered, 120V AC, Dual Temp. Setting, 1,300 W Watt, Pistol Handle (HL1620S)
- TEKTON Hex x 4" Screwdriver 5mm 4 in. Round (DHX21050)
- TEKTON #1 Phillips Hard Handle Screwdriver (Black Oxide Blade) (DSP11001)
- TEKTON Slotted x 8" Screwdriver 3/16" 8 in. Round (26615)
- TEKTON Slotted x 8" Screwdriver 5/16" 8 in. Round (26635)
- TEKTON T25 Torx Hard Handle Screwdriver (DST31250)
- TEKTON T15 Torx Hard Handle Black Oxide Blade Screwdriver (DST11150)
- XCELITE Screwdriver, 5/16" x 6" Shank, (R5166N)
- Tekton Screwdrivers and Nutdrivers