Shop All Hex Key Sets
Tekton
Star T-Handle Key Set, 13-Piece T6-T50
Mfr # KTT90401
Zoro # G910369676
product price: $65.00
/ea
$65.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Manganese Phosphate
- Number of Pieces 13
- Nut Driver Handle Color Black
- Includes T6-T50
- Material Alloy steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # KTT90401
- Zoro # G910369676
- Country of Origin Taiwan, Province of China
- Category Hex Key Sets
Details
Finish | Manganese Phosphate |
Number of Pieces | 13 |
Nut Driver Handle Color | Black |
Includes | T6-T50 |
Item | Torx Key Set |
Material | Alloy steel |
Description
- •Side Drive – In addition to the ball-end long arm, the T-handle keys have a flat-end side drive that's ideal for breaking loose fasteners
- •Large, Comfortable Handle – The handle's large, contoured shape is designed to fit your hand and make it comfortable to spin the tool and apply torque from various positions
- •Precise Tip Geometry – The star-shaped ends have 6-lobes that are machined to precise tolerances for an exact, high-torque fit with Torx fasteners that resists camming out
- •Clear Markings – Each key is marked with a large, painted inset marking on the handle that's highly visible and won't wear off
- •Corrosion-Resistant – The T-handle keys are finished with a manganese phosphate coating that's highly resistant to corrosion
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1 in Drive, 2-7/16" 12 pt SAE Socket, 12 Points (45J232)
- SUNEX 3/4" Drive Heavy Duty Impact Socket Set, SAE, 17 pcs (4683)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC #55 (44125)
- DORIAN Tool Holder, Turning/Facing/Boring, CXA (D35CXA-2)
- TEKTON Star T-Handle Key Set w/Stand, 13-Piece T6-T50 (KTT92401)
- TEKTON Short Arm Ball End Hex L-Key Set with Holder, 28-Piece 0.050-3/8 in., 1.3-10 mm (KLX91312)
- TEKTON Short Arm Ball End Hex L-Key Set with Holder, 10-Piece 1.3-10 mm (KLX91212)
- TEKTON Ball End and Flat End Hex L-Key Set with Holder and Rack, 43-Piece 0.050-3/4 in., 1.3-19 mm (KLX99301)
- TEKTON Ball End Hex L-Key Set w/Holder, 15-Piece 1.3-10 mm (KLX91203)
- TEKTON 9 Piece SAE Comfortable Parm Grip, Hex Key Set (25132)
- EKLIND 10 Piece 9" SAE Cushion Grip T-Handle Hex Key Set (53910)
- Tekton Hex Keys & Hex Key Sets