Shop All Screwdriver Sets
Tekton
Square High-Torque Screwdriver Set, 3-Piece (S1-S3)
Mfr # DHQ43001
Zoro # G700618137
product price: $18.89
/ea
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 3
- Tip Style Square
- Finish Chrome
- Color Black
- Material Chrome-Plated Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # DHQ43001
- Zoro # G700618137
- UPC # 20209053409
- Country of Origin United States
- Category Screwdriver Sets
Details
Number of Pieces | 3 |
Tip Style | Square |
Finish | Chrome |
Color | Black |
Material | Chrome-Plated Steel |
Description
Blending power and speed, the unique handles of the TEKTON 3-pc. Square Recess High-Torque Screwdriver Set combine three-sided geometry for maximum torque and rounded top and bottom sections that let your fingertips work quickly to spin long fasteners.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA HSS Spiral Point Tap, #8-32, 2 Flutes (DWT57085)
- VAUGHAN 8 in. Bear Claw Nail Puller (57042)
- STARRETT Taper Gage, 0.100-0.500 In, 8 Leaves (269A)
- SUPERCUT 80-inch x 0.25-inch x 0.025 x 10 TPI Carbon Tool Steel Blade (478136)
- TEKTON Long High-Torque Screwdriver Set, 6-Piece (#1-#3, 3/16-5/16 in.) (DRV43017)
- TEKTON High-Torque Black Oxide Blade Screwdriver Set, 10-Piece (#0-#3, 1/8-5/16 in.) (DRV41239)
- TEKTON High-Torque Black Oxide Blade Screwdriver Set, 6-Piece (#1-#3, 3/16-5/16 in.) (DRV41213)
- TEKTON Long Hard Handle Screwdriver Set with Holder, 6-Piece (#1-#3, 3/16-5/16 in.) (DRV42506)
- TEKTON High-Torque Chrome Blade Screwdriver Set, 2-Piece (#2, 1/4 in.) (DRV43010)
- TEKTON Long High-Torque Screwdriver Set with Holder, 6-Piece (#1-#3, 3/16-5/16 in.) (DRV43506)
- WERA Precision Screwdriver Set, Torx(R), 7 pcs (05345276001)
- Tekton Screwdrivers and Nutdrivers