Shop All Screwdriver Sets
Tekton
Square Hard Handle Screwdriver Set, 3-Piece (S1-S3)
Mfr # DSQ93011
Zoro # G4061020
product price: $19.39
/ea
$19.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Handle Material Glass-Reinforced Nylon
- Handle Design Ergonomic
- Shank Length Set
- Includes 3-pc standard 4 inch screwdrivers: S1, S2, S3 square
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # DSQ93011
- Zoro # G4061020
- UPC # 020209038307
- Country of Origin United States
- Category Screwdriver Sets
Dimensions
Shank Length | Set |
Handle Length | Set |
Details
Item | Square Hard-Handle Chrome Blade Screwdri |
Handle Material | Glass-Reinforced Nylon |
Handle Design | Ergonomic |
Includes | 3-pc standard 4 inch screwdrivers: S1, S2, S3 square |
Finish | Chrome |
Tip Style | Square |
Shank Shape | Round |
Description
Square Hard-Handle Chrome Blade Screwdri
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 58 Piece Clamping Kit 3/4" T-Slot With 5/8-11 Studs (3900-0003)
- MITUTOYO Mic Head, 0-0.25", 0.001" (148-351)
- MILWAUKEE TOOL Milwaukee® 48-01-2784 6" 18 TPI The Torch„¢ SAWZALL® Blade (48-01-2784)
- HOUGEN Carbide Inserts Wear Resistent, 10 pack (05779)
- TEKTON Hard Handle Screwdriver Set with Black Rails, 22-Piece (#0-#3, 1/8-5/16 in., T10-T30) (DRV44500)
- TEKTON Stubby Hard Handle Screwdriver Set, 2-Piece (#2, 1/4 in.) (DRV42000)
- TEKTON High-Torque Screwdriver Set, 8-Piece (#0-#3, 1/8-5/16 in.) (DRV43016)
- TEKTON High-Torque Chrome Blade Screwdriver Set, 2-Piece (#2, 1/4 in.) (DRV43010)
- TEKTON Long Hard-Handle Screwdriver Set, 2-Piece (#2, 1/4 in.) (DRV42013)
- TEKTON Hard-Handle Screwdriver Set, 2-Piece (#2, 1/4 in.) (DRV42001)
- WILLIAMS Williams Screwdriver Set, 8 Pieces (100P-8MD)
- Tekton Screwdrivers and Nutdrivers