Shop All Screwdriver Sets
Tekton
Square Hard Handle Black Oxide Blade Screwdriver Set, 3-Piece (S1-S3)
Mfr # DSQ91007
Zoro # G4062183
product price: $18.00
/ea
$18.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Glass-Reinforced Nylon
- Handle Design Ergonomic
- Shank Length Set
- Includes 3-pc standard 4 inch screwdrivers: S1, S2, S3 square
- Shank Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # DSQ91007
- Zoro # G4062183
- UPC # 020209058152
- Country of Origin United States
- Category Screwdriver Sets
Dimensions
Shank Length | Set |
Handle Length | Set |
Details
Item | Square Hard-Handle Black Oxide Blade Scr |
Handle Material | Glass-Reinforced Nylon |
Handle Design | Ergonomic |
Includes | 3-pc standard 4 inch screwdrivers: S1, S2, S3 square |
Shank Shape | Round |
Tip Style | Square |
Finish | Black Oxide |
Description
Square Hard-Handle Black Oxide Blade Scr
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 2"-1/2-8 NPT Carbon Steel Hex Pipe Die (DWTHXNPT212)
- ZORO SELECT Chucking Reamer, 3/16 In., 6 Flute, HSS (11V318)
- REGAL CUTTING TOOLS Pulley Tap, M7x1.00, Bottoming, 4 Flutes (027250AS)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 20mm 6 pt Metric Socket, 6 Points (40020)
- TEKTON High-Torque Screwdriver Set with Holder, 8-Piece (#0-#3, 1/8-5/16 in.) (DRV43505)
- TEKTON Torx Hard Handle Black Oxide Blade Screwdriver Set, 6-Piece (T10-T30) (DST91002)
- TEKTON High-Torque Black Oxide Blade Screwdriver Set, 4-Piece (#1-#2, 3/16-1/4 in.) (DRV41211)
- TEKTON Torx High-Torque Black Oxide Blade Screwdriver Set, 6-Piece (T10-T30) (DHT91006)
- TEKTON High-Torque Black Oxide Blade Screwdriver Set with Red Rails, 22-Piece (#0-#3, 1/8-5/16 in., T10-30) (DRV41508)
- TEKTON High-Torque Black Oxide Blade Screwdriver Set, 12-Piece (#0-#2, 1/8-1/4 in.) (DRV41240)
- TOLSEN 5Pc VDE Scrwdrvr Set, Cr-V Blades, 0.2 Slotted x 3, 0.3 Slotted x 4, 0.4 x 5, PH1 x 3-1/4, PH2 x 4 (38012)
- Tekton Screwdrivers and Nutdrivers