Shop All Screwdrivers
Tekton
Slotted x 8" Screwdriver 1/4" 8 in. Round
Mfr # 26625
Zoro # G8867402
product price: $11.95
/ea
$11.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Glass-Reinforced Nylon
- Handle Design Ergonomic
- Shank Length 8 in.
- Includes Long 1/4 Inch Slotted High-Torque Screwdriver (Black Oxide Blade)
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # 26625
- Zoro # G8867402
- UPC # 020209266250
- Country of Origin United States
- Category Screwdrivers
Dimensions
Shank Length | 8 in. |
Handle Length | 4.7 in. |
Exposed Blade Length | 8 in. |
Width | 1.5 in. |
Length | 12.7 in. |
Maximum Blade Width | 0.309 in. |
Shaft Diameter | 0.25 in. |
Tip Width | 0.273 in. |
Details
Item | Slotted x 8" Screwdriver 1/4" |
Handle Material | Glass-Reinforced Nylon |
Handle Design | Ergonomic |
Includes | Long 1/4 Inch Slotted High-Torque Screwdriver (Black Oxide Blade) |
Finish | Black Oxide |
Shank Shape | Round |
Tip Style | Slotted |
Weight | 0.3 lb. |
Tip Thickness | 0.042 in. |
Description
Slotted x 8 In. Screwdriver 1/4 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, PK5 (40L621)
- TEKTON Reversible 12-Point Ratcheting Combination Wrench Set, 11-Piece 1/4-3/4 in. (WRC94000)
- PROTO 3/8" Drive Extension, SAE, 1 pcs, Chrome (J5255)
- ENERPAC LGM204, 4 Ton, 2 Jaw, Mechanical Lock-Grip Puller (LGM204)
- TEKTON T27 x 4" Screwdriver 4 in. Round (26805)
- TEKTON Slotted x 8" Screwdriver 3/16" 8 in. Round (26615)
- TEKTON Long 3/16 Inch Slotted High-Torque Screwdriver (DHE34188)
- TEKTON T20 Torx High-Torque Screwdriver (DHT31200)
- TEKTON 3/16 Inch Slotted Hard Handle Screwdriver (DSS31188)
- TEKTON Hex x 4" Screwdriver 6mm 4 in. Round (DHX21060)
- KLEIN TOOLS General Purpose Torx Screwdriver T27 Round (19545)
- Tekton Screwdrivers