Shop All Screwdrivers
Tekton
Slotted x 4" Screwdriver 5/16" 4 in. Round
Mfr # 26633
Zoro # G8867280
product price: $7.00
/ea
Sold in multiples of 2 for $14.00
$14.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Glass-Reinforced Nylon
- Handle Design Ergonomic
- Shank Length 4 in.
- Includes 5/16 Inch Slotted High-Torque Screwdriver (Black Oxide Blade)
- Shank Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # 26633
- Zoro # G8867280
- UPC # 020209266335
- Country of Origin United States
- Category Screwdrivers
Dimensions
Shank Length | 4 in. |
Handle Length | 4.7 in. |
Length | 8.7 in. |
Shaft Diameter | 0.3125 in. |
Exposed Blade Length | 4 in. |
Tip Width | 0.327 in. |
Width | 1.5 in. |
Maximum Blade Width | 0.375 in. |
Details
Item | Slotted x 4" Screwdriver 5/16" |
Handle Material | Glass-Reinforced Nylon |
Handle Design | Ergonomic |
Includes | 5/16 Inch Slotted High-Torque Screwdriver (Black Oxide Blade) |
Shank Shape | Round |
Tip Style | Slotted |
Finish | Black Oxide |
Tip Thickness | 0.05 in. |
Weight | 0.28 lb. |
Description
Slotted x 4 In. Screwdriver 5/16 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Demo Demon Carbide Tipped Nail-Embedded Wood Blade, 9 Inch 2x10 PK (DS0906CWS10)
- DRILL AMERICA 1/8"-27 HSS 4 Flute Pipe Tap (T/A64005)
- RIDGID Roller Bearing, PK3 (67997)
- MAXILLA Folding Bolt Cutter, 24" (93909)
- TEKTON T27 x 4" Screwdriver 4 in. Round (26805)
- TEKTON T15 x 4" Screwdriver 4 in. Round (26802)
- TEKTON Hex x 4" Screwdriver 6mm 4 in. Round (DHX21060)
- TEKTON T15 Torx Hard Handle Black Oxide Blade Screwdriver (DST11150)
- TEKTON Long 1/4 Inch Slotted High-Torque Screwdriver (DHE34250)
- TEKTON 5/16 Inch Slotted High-Torque Screwdriver (DHS31313)
- WIHA Insulated Slotted Screwdriver 7/32 in Round (32026)
- Tekton Screwdrivers and Nutdrivers