Shop All Hex Key Sets
Tekton
Short Arm Ball End Hex L-Key Set with Holder, 10-Piece 1.3-10 mm
Mfr # KLX91212
Zoro # G510757408
product price: $20.00
/ea
$20.00
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
- Brand Tekton
- MFR # KLX91212
- Zoro # G510757408
- Country of Origin Taiwan, Province of China
- Category Hex Key Sets
Description
Tekton's short arm L-keys have one ball-end arm that's the same length as our normal keys, and one flat-end short arm that's markedly shorter than our regular keys. This shorter arm allows the key to fit into tighter spaces where a regular-sized key cannot. The short arm L-keys are made from 8660 nickel chromium molybdenum steel that's heat-treated to 54-58 HRC and coated with a highly corrosion-resistant manganese phosphate finish. With the exception of the smallest sizes that are too small to mark, each key has a high-visibility laser marking and a stamped marking that won't rub off.
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
- VEGA Torx Plus Tamper 10 Insert Bit x 1 (125IPR10)
- URREA Satin Finish 12-point Combination Wrench 42 MM (1242MA)
- WOODOWL Spade Bit 16" x 3/4" (01609)
- IRWIN Bit Holder, 1/4" Hex, 3" L, PK3 (IWAF253B3)
- TEKTON Flat End Hex L-Key Set with Rack, 9-Piece 11-19 mm (KLX92201)
- TEKTON Ball End Hex T-Handle Key Set, 21-Piece 5/64-3/8 in., 2-10 mm (KTX90301)
- TEKTON Ball End Hex T-Handle Key Set, 10-Piece 2-10 mm (KTX90201)
- TEKTON 8 Piece Torx(R) Comfortable Parm Grip, Torx Key Set (25192)
- TEKTON Star T-Handle Key Set w/Stand, 13-Piece T6-T50 (KTT92401)
- TEKTON 9 Piece SAE Comfortable Parm Grip, Hex Key Set (25132)
- DEWALT 8 Piece Metric Fold-Up Hex Key Set, DWHT70263M (DWHT70263M)
- Tekton Hex Keys & Hex Key Sets