Shop All Scratch Awls
Tekton
Scratch and Punch Awl with High-Torque Handle
Mfr # 65731
Zoro # G8870257
product price: $6.00
/ea
Sold in multiples of 2 for $12.00
$12.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Length 2.5 in.
- Width 1.5 in.
- Length 6.8 in.
- Exposed Blade Length 4.2 in.
- Weight 0.16 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # 65731
- Zoro # G8870257
- UPC # 020209657317
- Country of Origin United States
- Category Scratch Awls
Dimensions
Handle Length | 2.5 in. |
Width | 1.5 in. |
Length | 6.8 in. |
Exposed Blade Length | 4.2 in. |
Details
Item | Scratch and Punch Awl |
Weight | 0.16 lb. |
Description
Scratch and Punch Awl
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 132-inch x 1-inch x 0.035 x 2 TPI Carbon Tool Steel Blade (533675)
- DOTCO In-Line Die Grinder, 1/4 in NPT Air Inlet, 1/4" Collet, General, 23,000 rpm, 0.9 HP (10L2580-01)
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (H5226X-5PK)
- CAPRI TOOLS 3/8 in Drive 5/16 in 6-Point SAE Shallow Impact Socket (5-3050)
- TEKTON Scratch and Punch Awl with Hard Handle (PNH21106)
- MAYHEW Awls Baltimore #1 Size Scratch (46502)
- MALCO A0 1/8 in. Scratch Awl with Regular Grip, 6-Pack (A0-6)
- EXCEL BLADES Retractable Scribe with 0.030" Tip, Awl Air Release Tool, Silver, 12pk (16051)
- EXCEL BLADES Retractable Scribe with 0.060" Tip, Awl Weeding Tool, Blue, 12pk. (16049)
- BONDHUS Round Awl On 6Mm Stock 4In (0715723006)
- MALCO A2 1/4 in. Large Grip Scratch Awl, 6-Pack (A2-6)
- Tekton Cutting and Shaping Tools