Shop All Screwdrivers
Tekton
S3 x 4" Screwdriver 4 in. Round
Mfr # 26823
Zoro # G8870631
product price: $7.00
/ea
Sold in multiples of 2 for $14.00
$14.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Square
- Tip Size S3
- Handle Material Glass-Reinforced Nylon
- Handle Design Ergonomic
- Shank Length 4 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # 26823
- Zoro # G8870631
- UPC # 020209268230
- Country of Origin United States
- Category Screwdrivers
Dimensions
Tip Size | S3 |
Shank Length | 4 in. |
Handle Length | 4.7 in. |
Width | 1.5 in. |
Exposed Blade Length | 4 in. |
Length | 8.7 in. |
Shaft Diameter | 0.25 in. |
Details
Item | S3 x 4" Screwdriver |
Tip Style Group | Square |
Handle Material | Glass-Reinforced Nylon |
Handle Design | Ergonomic |
Includes | S3 Square High-Torque Screwdriver (Black Oxide Blade) |
Finish | Black Oxide |
Shank Shape | Round |
Tip Style | Square |
Weight | 0.24 lb. |
Description
S3 x 4 In. Screwdriver
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 50 mm Combination Wrench (WCB24050)
- PFERD 12" Wood Rasp, Half Round - Bastard Cut (15014)
- PROTO 1/4 in Drive Impact Socket 3/8 in Size, Standard Socket, black oxide (J6912HF)
- HULTAFORS TOOLS Wrecking Bar Steel 108/15 (108/15)
- TEKTON 3/16 Inch Slotted High-Torque Screwdriver (DHS31188)
- TEKTON Long 5/16 Inch Slotted Hard Handle Screwdriver (DSS34313)
- TEKTON Phillips x 4" Screwdriver #0 4 in. Round (26653)
- TEKTON T10 x 4" Screwdriver 4 in. Round (26801)
- TEKTON T30 Torx Hard Handle Black Oxide Blade Screwdriver (DST11300)
- TEKTON S1 Square High-Torque Screwdriver (DHQ31001)
- VEGA Screwdriver 7 x 1-9/16 in (PSTX7130)
- Tekton Screwdrivers and Nutdrivers