Shop All Screwdrivers
Tekton
S3 Square Hard Handle Screwdriver (Black Oxide Blade)
Mfr # DSQ11003
Zoro # G4060801
$7.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Square
- Tip Size S3
- Handle Material Glass-Reinforced Nylon
- Handle Design Ergonomic
- Shank Length 4 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tekton
- MFR # DSQ11003
- Zoro # G4060801
- UPC # 020209037690
- Country of Origin United States
- Category Screwdrivers
Dimensions
Tip Size | S3 |
Shank Length | 4 in. |
Handle Length | 4.5 in. |
Details
Item | S3 Square Hard-Handle Screwdriver (Black |
Tip Style Group | Square |
Handle Material | Glass-Reinforced Nylon |
Handle Design | Ergonomic |
Includes | S3 Square Hard-Handle Screwdriver (Black Oxide Blade) |
Tip Style | Square |
Finish | Black Oxide |
Shank Shape | Round |
Description
S3 Square Hard-Handle Screwdriver (Black
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 5InPremiumsandwichtuckpointingdiamondbla (DD510H)
- WESTWARD Spot Welder Tip File, American, Bastard (30PA64)
- BONDHUS Prohold Ball Bit 6In 4.0Mm (31660)
- MAKITA Crown Molding Stopper Set Makita LS1040 (192622-1)
- TEKTON Hex x 4" Screwdriver 9/64" 4 in. Round (DHX11141)
- TEKTON Long 1/4 Inch Slotted Hard Handle Screwdriver (DSE34250)
- TEKTON 1/8 Inch Slotted High-Torque Screwdriver (DHS31125)
- TEKTON Hex x 4" Screwdriver 7/64" 4 in. Round (DHX11110)
- TEKTON T15 Torx High-Torque Screwdriver (DHT31150)
- TEKTON T20 Torx High-Torque Screwdriver (DHT31200)
- WESTWARD General Purpose Phillips Screwdriver #1 Round (401M19)
- Tekton Screwdrivers and Nutdrivers